Shop All Shelving & Rack Accessories
Econoco
Double Slotted Standard 96"H, 10PK
Mfr # SS22/96-C
Zoro # G3853151
product price: $178.99
/pk 10, $17.90/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$178.99
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 14 ga
- Material Steel
- Overall Depth 1/2 in
- Overall Height 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # SS22/96-C
- Zoro # G3853151
- UPC # 818703009233
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 1/2 in |
Overall Height | 96 in |
Overall Width | 1 1/4 in |
Width | 1-1/4" |
Length | 96" |
Height | 96" |
Slot Length | 1/2 in |
Overall HxWxD | 96 in x 1 1/4 in x 1/2 in |
Details
Item | Double Slotted Standard |
Color | Silver |
Gauge | 14 ga |
Material | Steel |
For Use With | Surface Mounted Slotted Standards |
Load Capacity | 250 lb |
Finish | Chrome |
Thickness | 3/32" |
Used with Display Type | Surface Mount Slotted Standards |
Shelving Type | Add-On |
Duty Rating | Heavy Duty |
Slot Spacing | 1 in |
Whole Unit Load Capacity | 250 lb |
For Display Type | Surface Mount Slotted Standards |
Slotted Standard Format | Double |
Product Type | Slotted Standard |
Description
Double Slotted Standard, Steel, Chrome, Silver, Overall Depth 1/2 in, Overall Height 96 in, Overall Width 1 1/4 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 250 lb, Gauge 14 ga, Duty Rating Heavy Duty, Slotted Standard Format Double, For Display Type Surface Mount Slotted Standards, Mounting Type Screw-In, Product Type Slotted Standard, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 11 1/8 in W, 4 5/8 in H, Red, 11 5/8 in L (QED801RD)
- GLOBAL EQUIPMENT Nexel Cleaning Chemical Dunnage Rack for 5 Gallon Pails - Nexelon (670184)
- QUANTUM STORAGE SYSTEMS 30 lb Shelf Storage Bin, Polypropylene, 6-5/8 in W, 6 in H, Blue, 11-5/8 in L, 10 PK (K-QSB202BL-10)
- EASY TRACK EASY TRACK SHELVES 35"" (RS1436)
- ECONOCO Straight Arm Chrome, 14"L, 16 ga., 24PK (RR/14)
- ECONOCO Single Slotted Standard 96"H, Black, 5PK (SSRIB8)
- ECONOCO Aluminum Wall Channel 8"L, 2PK (WAC8/W)
- ECONOCO Lingerie Tower w/Rectangular Arms (K36)
- ECONOCO Rectangular Waterfall, Horizontal Mount, 7 Pin, 24PK (BQRH7BSN)
- ECONOCO Boutique Spiral Costumer Rack 61.15" H x 18" W x 18" D (BQSPRCO)
- RUBBERMAID 1 in. H X .9 in. W X 25 in. L Steel Track Upright , 10PK (3Q73-00-WHT)
- Econoco Shelving & Rack Accessories