Shop All Shelving & Rack Accessories
Econoco
Double Slotted Standard 72"H, Silver, 10PK
Mfr # SS22/72
Zoro # G3853188
original price:
$124.99
4% off
new price: $118.99
/pk 10, $11.90/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 14 ga
- Material Steel
- Overall Depth 1/2 in
- Overall Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # SS22/72
- Zoro # G3853188
- UPC # 818703009219
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 1/2 in |
Overall Height | 72 in |
Overall Width | 1 1/4 in |
Length | 72" |
Width | 1-1/4" |
Height | 72" |
Slot Length | 1/2 in |
Details
Item | Double Slotted Standard |
Color | Silver |
Gauge | 14 ga |
Material | Steel |
For Use With | Surface Mounted Slotted Standards |
Load Capacity | 250 lb |
Thickness | 3/32" |
Shelving Type | Add-On |
Used with Display Type | Surface Mount Slotted Standards |
Finish | Zinc-Plated |
Whole Unit Load Capacity | 250 lb |
Duty Rating | Heavy Duty |
For Display Type | Surface Mount Slotted Standards |
Product Type | Slotted Standard |
Slot Spacing | 1 in |
Slotted Standard Format | Double |
Description
Double Slotted Standard, Steel, Zinc-Plated, Silver, Overall Depth 1/2 in, Overall Height 72 in, Overall Width 1 1/4 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 250 lb, Gauge 14 ga, Duty Rating Heavy Duty, Slotted Standard Format Double, For Display Type Surface Mount Slotted Standards, Mounting Type Screw-In, Product Type Slotted Standard, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Storage Box with 1 compartments, Plastic, 2 in H x 7 in W (2371500)
- PLANO Compartment Box with Adjustable compartments, Plastic, 6.13" H x 10-1/4 in W (134900)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 23 5/8 in L, Red (QSB105RD)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 17 7/8 in L, Black/Red (36448BLKRED)
- ECONOCO Double Slotted Standard 96"H, Silver, 10PK (SS22/96)
- ECONOCO Semi-Gloss Hook 12", White, 96PK (EWH/H12)
- ECONOCO Grid Cubby Panel 10 x 10", Black, 48PK (GS10/B)
- ECONOCO Straight Arm Satin Chrome, 16 ga., 24PK (RDW/12-SC)
- ECONOCO Splicer For 1-1/4" Round Tubing, 100PK (RY/SP)
- ECONOCO Square Dump Bin 36", Chrome (GTC36/C)
- PROSOURCE Standard Shelf Sgl 24In White (25211PHL)
- Econoco Shelving & Rack Accessories