Shop All Retail Floor Shelving Units
Econoco
Double Hangrail Frame with Shelves, 38-1/4"D x 24"W x 54"H, Black/Beige
Mfr # K411/AL
Zoro # G3368919
product price: $304.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$304.99
Free 30-Day Returns
Key Features
- Width 24"
- Depth 38-1/4"
- Height 54"
- Material Steel, Plastic
- Number of Shelves 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # K411/AL
- Zoro # G3368919
- UPC # 841134104888
- Country of Origin China
- Category Retail Floor Shelving Units
Dimensions
Width | 24" |
Depth | 38-1/4" |
Height | 54" |
Overall Height | 54 in |
Overall Width | 24 in |
Overall Length | 38 1/4 in |
Overall Depth | 38 in |
Details
Item | Double Frame with Shelves |
Material | Steel, Plastic |
Number of Shelves | 8 |
Color | Black/Beige |
Finish | Matte |
Load Capacity | 150 lb |
Retail Display Type | Rack/Shelving |
Shelf Capacity | 150 lb. |
Whole Unit Load Capacity | 150 lb |
Frame Material | Plastic, Steel |
Description
Double Frame with Shelves, Color Black/Beige, Frame Material Plastic, Steel, Finish Matte, Overall Depth 38 in, Overall Height 54 in, Overall Width 24 in, Whole Unit Load Capacity 150 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Louvered Wall Panel Without Bins 36x19 Gray Price for pack of 4 (550150)
- LYON Shelf (DD8562X1)
- HALLOWELL Wall Mount Box Locker, 48 in W, 18 in D, 14 3/4 in H, (1) Tier, (4) Wide, Tan (U1482-4WM-PT)
- DURHAM MFG Mbl Mach Table, 36x72x36,3000 lb, 2 Shlf (MTM367236-3K295)
- ECONOCO Pipeline Small Nesting Table, White (PSNTSWHSET)
- ECONOCO Garment Rack Cover & Support Bars (PT2464)
- ECONOCO Pipeline, 24"Wx12" Faceout For Free Standing Merchandiser, Glss Wht, PK2 (PSORFO24NWH)
- ECONOCO Pipeline Large Nesting Table, White (PSNTLWHSET)
- ECONOCO Linea Extended Adjustable 2 Way Rack (LNE2WADJ)
- ECONOCO Pipeline Gloss White Outgigger Wall Unit (PSORWH)
- RETAIL FIRST Inc 14 in. H X 9 in. W X 4 in. L Black Wood Grain Hanger Arm Metal (41269)
- Econoco Retail Floor Shelving Units