Shop All Shelf Brackets
Econoco
Double Bracket Chrome, 12"L, Silver, 25PK
Mfr # B112
Zoro # G3853766
product price: $241.99
/pk 25, $9.68/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16 ga
- Material Steel
- Overall Depth 12 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # B112
- Zoro # G3853766
- UPC # 841134100514
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Depth | 12 in |
Overall Height | 3 in |
Overall Width | 1/8 in |
Length | 12" |
Slot Length | 1/2 in |
Overall HxWxD | 3 in x 1/8 in x 12 in |
Details
Item | Round Tubing Bracket |
Color | Silver |
Gauge | 16 ga |
Material | Steel |
For Use With | 1 in to 1-1/16 in Hangrail |
Finish | Chrome |
Used with Display Type | Double Slotted Standards |
Shelving Type | Add-On |
Load Capacity | 35 lb |
Duty Rating | Heavy Duty |
Slotted Standard Format | Double |
For Display Type | Double Slotted Standards |
Product Type | Round Tubing Bracket |
Whole Unit Load Capacity | 35 lb |
Slot Spacing | 1 in |
Description
Round Tubing Bracket, Steel, Chrome, Silver, Overall Depth 12 in, Overall Height 3 in, Overall Width 1/8 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 35 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Double, For Display Type Double Slotted Standards, Mounting Type Hanging, Product Type Round Tubing Bracket, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf, 48 in D, 48 in W (BPB-48-48)
- 80/20 Hex Driver 5/32" Ball End (6105)
- HARDWARE RESOURCES Chrome Center Support Bracket for 1-5/16" Round Closet Rods (M7370-CH)
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Hot Pink (412425)
- ECONOCO Add-On Bracket 8" L, Chrome, 25PK (CR8)
- ECONOCO Pipeline, Set of Shelf Brackets, 2PK (PSORKB)
- ECONOCO Boutique Slatwall Shelf Bracket 10", 48PK (BQSW10KBSN)
- ECONOCO Grid Handrail Bracket, Black, 24PK (BLK/FB)
- ECONOCO Grid Shelf Bracket 12", White, 48PK (WTE/12KB)
- ECONOCO Boutique Slatwall Shelf Bracket 14", 48PK (BQSW14KBSN)
- KNAPE & VOGT Bracket Shelf Stlhd 12In Titmn (208TI300)
- Econoco Shelf Brackets