Shop All Wrap Counters
Econoco
Corner Block, 20" x 20", White
Mfr # PW/WCB20-W
Zoro # G8878235
product price: $96.29
/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Retail Display Type Shelving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # PW/WCB20-W
- Zoro # G8878235
- UPC # 841134106738
- Country of Origin China
- Category Wrap Counters
Details
Retail Display Type | Shelving |
Item | Corner Block,20" x 20",White |
Description
Corner Block,20 In. x 20 In.,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Clear View Storage Cabinet Assembled 36x18x78 - Gray (237666GY)
- ZORO SELECT 3 mil Clear Pallet Cover (2LCY8)
- 80/20 Slide In T-Nut W/Ball Spring M5 (13064)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 9 in H, 18 in L, Yellow (30265YELLO)
- ECONOCO Register Stand, w/Drawer, 20" x 24", Maple (PW/WRS24-MP)
- ECONOCO Wrap Counter, 72" x 20", Maple (PW/WC72MP)
- ECONOCO Register Stand, w/Drawer, 20" x 24", White (PW/WRS24-W)
- ECONOCO Corner Block, 20" x 20", Maple (PW/WCB20-MP)
- ECONOCO Wrap Counter, 48" x 20", White (PW/WC48W)
- ECONOCO Wrap Counter, 72" x 20", White (PW/WC72W)
- ECONOCO Wrap Counter, 48" x 20", Maple (PW/WC48MP)
- Econoco Wrap Counters