Shop All Wrap Counters
Econoco
Corner Block, 20" x 20", Maple
Mfr # PW/WCB20-MP
Zoro # G8878269
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Retail Display Type Shelving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # PW/WCB20-MP
- Zoro # G8878269
- UPC # 841134106721
- Country of Origin China
- Category Wrap Counters
Details
Retail Display Type | Shelving |
Item | Corner Block,20" x 20",Maple |
Description
Corner Block,20 In. x 20 In.,Maple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 6 Shelves, Chrome (32V416)
- 80/20 M6 X 1.0 Economy T-Nut Bright 25 S (25-1961)
- PIG PIG Oily Water Filter Bucket 12" L x 10" W x 10" H (FLT1153)
- METRO Wire Shelf 14"x36", Chrome Plated (1436NC)
- ECONOCO Register Stand, w/Drawer, 20" x 24", White (PW/WRS24-W)
- ECONOCO Wrap Counter, 48" x 20", Maple (PW/WC48MP)
- ECONOCO Register Stand, w/Drawer, 20" x 24", Maple (PW/WRS24-MP)
- ECONOCO Full Vision Showcase, 48" x 20", Maple (PW/SC482-MP)
- ECONOCO Wrap Counter, 48" x 20", White (PW/WC48W)
- ECONOCO Wrap Counter, 72" x 20", Maple (PW/WC72MP)
- Econoco Wrap Counters