Shop All General Purpose Metal Shelving
Econoco
Center Shelf Rest, Smooth, 1000PK
Mfr # GLKC
Zoro # G3950497
product price: $115.99
/pk 500, $0.23/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Color Silver
- Gauge 16
- Material Steel
- Overall Depth 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # GLKC
- Zoro # G3950497
- UPC # 818703001282
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Depth | 1/16 in |
Overall Height | 1 in |
Overall Width | 1 in |
Overall WxDxH | 1 in x 1/16 in x 1 in |
Details
Item | Center Shelf Rest |
Shelving Type | Add-On |
Color | Silver |
Gauge | 16 |
Material | Steel |
Finish | Zinc-Plated |
For Use With | Mfr. No. SSRB, SSRI |
Used with Display Type | Single or Double Slotted Standards |
Load Capacity | 20 lb |
Thickness | 1/8" |
Description
Center Shelf Rest, Steel, Zinc-Plated, Silver, Overall Depth 1/16 in, Overall Height 1 in, Overall Width 1 in, Load Capacity 20 lb, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 69 Bins (JCBDLP694RDR-5295)
- CRAFTSMAN Workstation, Black, 39 1/2 in H, 52 in W (CMST98274BK)
- TE-CO Tap Thru T-Slot Nut, 1/2"-13X5/8" (41477T)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 20 gal, Unlined, Blue (18088B)
- ECONOCO Grid Shelf 24" x 15", Chrome, 4PK (GWS/93)
- ECONOCO Melamine Shelf 12" L x 11-3/4" W, 4PK (TSF121H)
- ECONOCO Duron Shelf, 13" x 48", White, PK4 (DA248W)
- ECONOCO Melamine Shelf 48" L x 13" D, 2 PK (TSF481H)
- ECONOCO Duron Shelf, 13" x 24", White, PK4 (DA224W)
- ECONOCO Melamine Shelf for Round Racks (ROUNDS)
- GLOBAL INDUSTRIAL 5 Shelf, 18 Ga Closed Steel Shelving, Starter, 36inW x 24inD x 85inH, Gray (236720)
- Econoco General Purpose Metal Shelving