Shop All General Purpose Metal Shelving
Econoco
Center Shelf Rest, Silver, 1000PK
Mfr # LKC
Zoro # G3950451
product price: $131.99
/pk 500, $0.26/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Color Silver
- Gauge 16
- Material Steel
- Overall Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # LKC
- Zoro # G3950451
- UPC # 841134105380
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Depth | 1 in |
Overall Height | 1 in |
Overall Width | 1 in |
Overall WxDxH | 1 in x 1 in x 1 in |
Details
Item | Center Shelf Rest |
Shelving Type | Add-On |
Color | Silver |
Gauge | 16 |
Material | Steel |
Finish | Zinc-Plated |
For Use With | Slatwall Brackets |
Load Capacity | 5 lb |
Used with Display Type | Slatwall |
Description
Center Shelf Rest, Steel, Zinc-Plated, Silver, Overall Depth 1 in, Overall Height 1 in, Overall Width 1 in, Load Capacity 5 lb, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Hclb Bearing Pad White W/Brake Hole 15 S (6595)
- ECONOCO Glass Shelf for Round Racks 30" dia., 2PK (30DGLI)
- MOLDED FIBERGLASS Stack & Nest Container, Blue, Fiberglass Reinforced Composite, 19 3/4 in L, 12 1/2 in W, 6 in H (7803085268)
- PRIMELINE TOOLS Shelf Support Pegs 1/2 in. Width X 1 in. Length X 1/4 in. Diameter Plastic Light Brown (50 Pack) (MP9001)
- ECONOCO Grid Shelf 12" x 24", Black, 6PK (BLK/2412)
- ECONOCO Grid Slant Shelf 15" x 24", Chrome, 4PK (BLKS/91)
- ECONOCO Shelf for RCS/1, RCS/2 and RCW/5 (RCA/5)
- ECONOCO Melamine Shelf 48" L x 13" D, 2 PK (TSF481H)
- ECONOCO Duron Shelf, 13" x 24", Black, PK4 (DA224B)
- ECONOCO Duron Shelf, 13" x 24", White, PK4 (DA224W)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving 36Wx12Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (716957)
- Econoco General Purpose Metal Shelving