Shop All Shelving & Rack Accessories
Econoco
Caster Kit, 2 Way Slatwall Merchandiser
Mfr # WDCAS2H24
Zoro # G3851541
product price: $49.45
/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Rubber and Melamine
- Overall Depth 2 in
- Overall Height 3 in
- Overall Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # WDCAS2H24
- Zoro # G3851541
- UPC # 841134109715
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 2 in |
Overall Height | 3 in |
Overall Width | 1 in |
Overall Length | 3 in |
Details
Item | Caster Kit |
Color | White |
Material | Rubber and Melamine |
Includes | Hardware, Mounting Kit |
Load Capacity | 75 lb |
Shelving Type | Add-On |
Finish | Matte |
Used with Display Type | Slatwall Merchandisers |
Caster Wheel/Tread Material | Rubber |
Compatible Manufacturer Model Number | WDSWH24MP, WDSWH24WH |
For Display Type | 2-Way Merchandiser |
Caster Frame Material | Steel |
Caster Wheel Load Capacity | 250 lb |
Description
Caster Kit, Caster Frame Material Steel, For Display Type 2-Way Merchandiser, Includes Hardware, Mounting Kit, Overall Height 3 in, Overall Length 3 in, Overall Width 1 in, Rubber Caster Wheel/Tread Material, Caster Wheel Load Capacity 250 lb, WDSWH24MP, WDSWH24WH Compatible Manufacturer Model Number
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO 6 in IBC Wrench (6IBC)
- MYTON INDUSTRIES Orange Bulk Container, Plastic, 16.5 cu ft Volume Capacity (S0-5524-2ORANGE)
- FINISH THOMPSON. Finish Thompson 40 Drum Pump Kit, Polypro Pump Tube with SS Shaft, 115V, (DEFP019)
- EKENA MILLWORK Morris Steel Bracket, Powder Coated Black 3"W x 16"D x 16"H (BKTM03X16X16MOPBL)
- ECONOCO Single Slotted Standard 96"H, Silver, 10PK (SS30/96)
- ECONOCO Grid Gondola Base, Black (BLK/G48)
- ECONOCO Grid Cubby Panel 10 x 10", Black, 48PK (GS10/B)
- ECONOCO Alta Wall Module 96" x 50" (T500SC)
- ECONOCO Grid Handrail 48" Chrome, 10PK (KHG684)
- ECONOCO Grid 7-Hook Waterfall, White, 24PK (WTE/7B)
- HUSKY RACK & WIRE Pallet Rack Beam 144"Lx2-1/2"Wx6"H, Orange (IBH60144)
- Econoco Shelving & Rack Accessories