Shop All Point of Purchase Displays
Econoco
Bulletin Sign Holder, 14" x 22"
Mfr # BH22
Zoro # G8871777
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # BH22
- Zoro # G8871777
- UPC # 841134100583
- Country of Origin China
- Category Point of Purchase Displays
Details
Item | Bulletin Sign Holder,14" x 22" |
Description
Bulletin Sign Holder,14 In. x 22 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Locker Coat Rod, W 12 In, Steel (PPCR12)
- DAYTON Roller Support Stand.16-1/4 x 14 in. (6A819)
- NEXEL 60W x 18D Poly-Z-Brite Three-Sided Wire Frame (WF1860Z)
- HALLOWELL Bulk Storage Locker, 18 in W, 18 in D, 74 3/4 in H, 4 Shelves, 1 Doors, Galvanneal Steel, Assembled (HLV882-1PL)
- ECONOCO Full Vision Showcase, 48" x 20", White (PW/SC482-W)
- ECONOCO Square Counter Base, 6", Chrome, PK6 (Q6)
- ECONOCO Acrylc Sign Frame, 7" x 11", 3" Stem, PK24 (PJST/711)
- ECONOCO Sign Holder, Trpl Bulletin, Black, 22"x 28" (BH77/MAB)
- ECONOCO Counter Sign Frame, 8 1/2" x 11", PK24 (HP/CT811H)
- ECONOCO Acrylic Sign Holder, 11" W x 7" H, PK24 (PK711)
- AZAR DISPLAYS Letter Size Brochure Holder for Counter or Wall, 2PK (252384)
- Econoco Point of Purchase Displays