Shop All Shelf Brackets
Econoco
Bracket Smooth, 16"L, 1/8" Thick, 25PK
Mfr # G16
Zoro # G3854256
Sold in multiples of 3 for $329.97
Free Shipping & Returns
$329.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16 ga
- Material Steel
- Overall Depth 16 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # G16
- Zoro # G3854256
- UPC # 818703007598
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Depth | 16 in |
Overall Height | 3 in |
Overall Width | 1/8 in |
Length | 16" |
Slot Length | 1 in |
Details
Item | Shelving Bracket |
Color | Silver |
Gauge | 16 ga |
Material | Steel |
For Use With | Heavy Duty Wall, Recessed Standards and Snap-On Attachments |
Thickness | 1/8" |
Shelving Type | Add-On |
Finish | Zinc-Plated |
Used with Display Type | Single Slotted Standards |
Load Capacity | 40 lb |
Includes | Screws |
For Display Type | Single Slotted Standards |
Whole Unit Load Capacity | 40 lb |
Slotted Standard Format | Single |
Slot Spacing | 2 in |
Product Type | Attachment Bracket |
Duty Rating | Heavy Duty |
Description
Shelving Bracket, Steel, Zinc-Plated, Silver, Overall Depth 16 in, Overall Height 3 in, Overall Width 1/8 in, Slot Length 1 in, Slot Spacing 2 in, Whole Unit Load Capacity 40 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type Attachment Bracket, Includes Screws, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Safe, 15in Laptop, Black (23RG2050)
- ZORO SELECT Square Hole Pegboard, Pk2 (6YB79)
- 80/20 Econ T-Nut, 10-32 Thread, 10 S (3276)
- AKRO-MILS 10 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, Yellow, 11 5/8 in L (30120YELLO)
- ECONOCO Knife Bracket, Shiny, 12"L, Black, 48PK (EBL/12KB)
- ECONOCO Grid Handrail Bracket, Black, 24PK (BLK/FB)
- ECONOCO Adjustable Shelving Bracket 12"D, 3/32"W, 3"H, 25PK (GC12)
- ECONOCO Bracket Chrome, 12"L, 16 ga., 25PK (GR12)
- ECONOCO Grid 12", Shelf Bracket, Chrome, 48PK (GW/12KB)
- ECONOCO Anchor Bracket, 4PK (WK13/MAB)
- KNAPE & VOGT 180 Series 16 In. Titanium Steel Regular-Duty Single-Slot Shelf Bracket (180 TI 16)
- Econoco Shelf Brackets