Shop All Shelf Brackets
Econoco
Bracket Smooth, 14"L, 1/8in. Thick, 25PK
Mfr # SMLT/14
Zoro # G3854420
product price: $60.35
/pk 25, $2.41/ea
Sold in multiples of 5 for $301.75
$301.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16 ga
- Material Steel
- Overall Depth 14 in
- Overall Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # SMLT/14
- Zoro # G3854420
- UPC # 841134107872
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Depth | 14 in |
Overall Height | 1 1/2 in |
Overall Width | 1/2 in |
Length | 14" |
Slot Length | 1 in |
Overall HxWxD | 1 1/2 in x 1/2 in x 14 in |
Details
Item | Shelving Bracket |
Color | Silver |
Gauge | 16 ga |
Material | Steel |
Finish | Zinc-Plated |
Load Capacity | 35 lb |
Thickness | 1/8" |
Shelving Type | Add-On |
Used with Display Type | Single Slotted Standards |
For Display Type | Single Slotted Standards |
Slot Spacing | 2 in |
Product Type | Attachment and Shelf Rest Bracket |
Whole Unit Load Capacity | 35 lb |
Slotted Standard Format | Single |
Duty Rating | Heavy Duty |
Description
Shelving Bracket, Steel, Zinc-Plated, Silver, Overall Depth 14 in, Overall Height 1 1/2 in, Overall Width 1/2 in, Slot Length 1 in, Slot Spacing 2 in, Whole Unit Load Capacity 35 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type Attachment and Shelf Rest Bracket, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKHORN Blue Attached Lid Container, Plastic, 16.83 gal Volume Capacity (AR2717120209000)
- ZORO SELECT Rigid Safety Faucet, Self-Closing, Brass (08902)
- ECONOCO Pipeline, Hangbar, 2"-12", FaceOuts, 2PK (PSORFO48)
- TECHNIBILT SHELVING SYSTEMS MB Unit, w/Casters, 5-Shelf, 24x36x69 (MB436CH-5)
- ECONOCO Grid Wall Bracket, Chrome, 96PK (GW/WB)
- ECONOCO Grid Handrail Bracket, Black, 24PK (BLK/FB)
- ECONOCO Bracket, Matte, 3"L, Black, 16 ga., 25PK (GR3/MAB)
- ECONOCO Bracket Chrome, 12"L, 16 ga., 25PK (GR12)
- ECONOCO Knife Bracket Semi-Gloss, 12"L, 48PK (EWH/12KB)
- ECONOCO Grid 12", Shelf Bracket, Chrome, 48PK (GW/12KB)
- CLOSETMAID Shelving Corner Bracket (100100)
- Econoco Shelf Brackets