Shop All Shelf Brackets
Econoco
Bracket Silver, 1/8" Thickness, 25PK
Mfr # GLT/12
Zoro # G3854475
product price: $73.29
/pk 25, $2.93/ea
Sold in multiples of 5 for $366.45
$366.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16 ga
- Material Steel
- Overall Depth 12 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # GLT/12
- Zoro # G3854475
- UPC # 841134103539
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Depth | 12 in |
Overall Height | 3 in |
Overall Width | 1/8 in |
Length | 12" |
Slot Length | 1/2 in |
Overall HxWxD | 3 in x 1/8 in x 12 in |
Details
Item | Shelving Bracket |
Color | Silver |
Gauge | 16 ga |
Material | Steel |
Finish | Chrome |
Used with Display Type | Single Slotted Standards |
Shelving Type | Add-On |
Load Capacity | 40 lb |
Thickness | 1/8" |
Duty Rating | Heavy Duty |
Product Type | All Purpose Bracket |
Slotted Standard Format | Single |
Whole Unit Load Capacity | 40 lb |
Slot Spacing | 1 in |
For Display Type | Single Slotted Standards |
Description
Shelving Bracket, Steel, Chrome, Silver, Overall Depth 12 in, Overall Height 3 in, Overall Width 1/8 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 40 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type All Purpose Bracket, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Marine Blue/ Light Gray (HBR964887-3S-WW-PB)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 96 in W x 3/4 in D, Blue (35-P-3296BU)
- LITTLE GIANT Adj. Work Table, Steel, 36" W, 30" D (MTH1-3036-AH)
- ECONOCO Banner Displayer, White (DBD96/W)
- ECONOCO White Wall Mounting Brackets for G, PK12, PK 12 (WTEWBP12)
- ECONOCO Adjustable Shelving Bracket 12"D, 3/32"W, 3"H, 25PK (GC12)
- ECONOCO Bracket, Matte, 3"L, Black, 16 ga., 25PK (GR3/MAB)
- ECONOCO Bracket, Matte, 12 "L, 3/32" Thick, 25PK (GA12/MAB)
- ECONOCO Grid Shelf Bracket 12", Black, 48PK (BLK/12KB)
- ECONOCO Add-On Bracket Smooth, 1/8" Thick 25PK (G12)
- NEXEL 18 Deep Adjustable Double Shelf Support (331241)
- Econoco Shelf Brackets