Shop All Shelf Brackets
Econoco
Bracket Satin Chrome, Left Offset, 25PK
Mfr # GHSL12/SC
Zoro # G3853431
Sold in multiples of 4 for $369.56
Free Shipping & Returns
$369.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16 ga
- Material Steel
- Overall Depth 12 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # GHSL12/SC
- Zoro # G3853431
- UPC # 841134103430
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Depth | 12 in |
Overall Height | 3 in |
Overall Width | 1/8 in |
Length | 12" |
Slot Length | 1/2 in |
Overall HxWxD | 3 in x 1/8 in x 12 in |
Details
Item | Shelving Bracket |
Color | Silver |
Gauge | 16 ga |
Material | Steel |
For Use With | Left Offset Medium or Heavy Weigth Universal Slotted Standards and Surface Mounted Standards |
Load Capacity | 40 lb |
Used with Display Type | Single Slotted Standards |
Finish | Satin-Chrome |
Shelving Type | Add-On |
Whole Unit Load Capacity | 40 lb |
Product Type | Left Offset Shelf Bracket |
Slot Spacing | 1 in |
For Display Type | Single Slotted Standards |
Slotted Standard Format | Single |
Duty Rating | Heavy Duty |
Description
Shelving Bracket, Steel, Satin-Chrome, Silver, Overall Depth 12 in, Overall Height 3 in, Overall Width 1/8 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 40 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type Left Offset Shelf Bracket, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Joining Strip 2 Hole 10 S (4107)
- HALLOWELL Bulk Storage Locker Starter, 48 in W, 36 in D, 90 in H, 0 Shelves, 1 Doors, Steel, Unassembled (BSL483690-R-1S-HG)
- CENTIPEDE TOOL NONSLIP SURFCE PAD 15PK (A0615)
- JAMCO Workbench Top, Stainless Steel (UL372)
- ECONOCO Bracket, Satin, 12"L, 16 ga., 25PK (WBR12)
- ECONOCO Knife Bracket, Chrome, 10 "L, Silver, 48PK (SW/10KB)
- ECONOCO Bracket, Matte, 12"L, Black, 16 ga., 25PK (GR12/MAB)
- ECONOCO Add-On Bracket, Chrome, 25PK (CR12)
- ECONOCO Grid Shelf Bracket 12", White, 48PK (WTE/12KB)
- ECONOCO Add-On Bracket 8" L, Chrome, 25PK (CR8)
- RICHELIEU 1 Pair, 24 in 610 mm Kolossus HeavyDuty Workstation Bracket, White, 18 inch height (9910182430)
- Econoco Shelf Brackets