Shop All Shelf Brackets
Econoco
Bracket Satin Chrome, 12in.L, w/Screw, 25PK
Mfr # G12-SC
Zoro # G3854271
product price: $116.99
/pk 25, $4.68/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16 ga
- Material Steel
- Overall Depth 12 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # G12-SC
- Zoro # G3854271
- UPC # 818703007581
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Depth | 12 in |
Overall Height | 3 in |
Overall Width | 1/8 in |
Length | 12" |
Slot Length | 1 in |
Overall HxWxD | 3 in x 1/8 in x 12 in |
Details
Item | Shelving Bracket |
Color | Silver |
Gauge | 16 ga |
Material | Steel |
For Use With | Heavy Duty Wall, Recessed Standards and Snap-On Attachments |
Used with Display Type | Single Slotted Standards |
Shelving Type | Add-On |
Load Capacity | 40 lb |
Includes | Screws |
Finish | Satin-Chrome |
Thickness | 1/8" |
Slotted Standard Format | Single |
Duty Rating | Heavy Duty |
Whole Unit Load Capacity | 40 lb |
Product Type | Shelf Bracket |
For Display Type | Single Slotted Standards |
Slot Spacing | 2 in |
Description
Shelving Bracket, Steel, Satin-Chrome, Silver, Overall Depth 12 in, Overall Height 3 in, Overall Width 1/8 in, Slot Length 1 in, Slot Spacing 2 in, Whole Unit Load Capacity 40 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type Shelf Bracket, Includes Screws, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS QUS220 Series Large Ultra Stack and Hang Storage Bin, 60 lb Capacity, 1434 in L (RQUS240BL-UPC)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 10 7/8 in W, 12 1/2 in H, 17 1/2 in L, Red (13014RED)
- ORBIS Straight Wall Container, Gray, Polyethylene, 16 in L, 15 in W (NSO1615-9-GY)
- CLOSETMAID Bracket Wall W/Anchor Bag12 (21782)
- ECONOCO Wall Bracket for Grid, White, 96PK (WTE/WB)
- ECONOCO Pipeline, Set of Shelf Brackets, 2PK (PSORKB)
- ECONOCO Add-On Bracket, Chrome, 25PK (CR12)
- ECONOCO Grid Wall Bracket, Chrome, 96PK (GW/WB)
- ECONOCO Grid 12", Shelf Bracket, Chrome, 48PK (GW/12KB)
- ECONOCO Grid Shelf Bracket 12", White, 48PK (WTE/12KB)
- EKENA MILLWORK Bulwark Steel Bracket, Stainless Steel 2"W x 10"D x 10"H (BKTM02X10X10BUSS)
- Econoco Shelf Brackets