Shop All Shelf Brackets
Econoco
Bracket, Satin, 12"L, 25PK
Mfr # WBC12
Zoro # G3853416
Sold in multiples of 4 for $316.60
Free Shipping & Returns
$316.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16 ga
- Material Steel
- Overall Depth 12 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # WBC12
- Zoro # G3853416
- UPC # 841134109616
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Depth | 12 in |
Overall Height | 3 in |
Overall Width | 1/2 in |
Length | 12" |
Slot Length | 1/2 in |
Details
Item | Shelving Bracket |
Color | Silver |
Gauge | 16 ga |
Material | Steel |
For Use With | Wood Medium or Heavy Weigth Universal Slotted Standards |
Includes | 16 ga. |
Used with Display Type | Single Slotted Standards |
Load Capacity | 35 lb |
Finish | Zinc-Plated |
Shelving Type | Add-On |
Duty Rating | Heavy Duty |
Slotted Standard Format | Single |
Product Type | Wood Shelf Center Bracket |
For Display Type | Single Slotted Standards |
Whole Unit Load Capacity | 35 lb |
Slot Spacing | 1 in |
Description
Shelving Bracket, Steel, Zinc-Plated, Silver, Overall Depth 12 in, Overall Height 3 in, Overall Width 1/2 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 35 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type Wood Shelf Center Bracket, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Stacking Container, Blue, Fiberglass Reinforced Composite, 23 3/8 in L, 12 in W, 3 1/8 in H (8082085268)
- RUBBERMAID COMMERCIAL Gray Plastic Lid (FG364800GRAY)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 36"Wx30"D (CVT-3630)
- DENT FIX EQUIPMENT Maxi Stand (DF-509)
- ECONOCO Boutique Slatwall Shelf Bracket 14", 48PK (BQSW14KBSN)
- ECONOCO Wall Bracket for Grid, White, 96PK (WTE/WB)
- ECONOCO Add-On Bracket, Satin, 12"L, 25PK (WBL12)
- ECONOCO Boutique Slatwall Shelf Bracket 10", 48PK (BQSW10KBSN)
- ECONOCO Grid 14", Shelf Bracket, Chrome, 48PK (GW/14KB)
- ECONOCO Bracket, Matte, 3"L, Black, 16 ga., 25PK (GR3/MAB)
- ZORO SELECT Shelf Bracket, Steel, 14-1/2 in. L (33TZ43)
- Econoco Shelf Brackets