Shop All Display Cases
Econoco
Bracket, Polycarbonate, 12", Shelf, PK100
Mfr # JMP12
Zoro # G8875505
product price: $349.99
/pk 100, $3.50/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Clear
- Material Polycarbonate
- Includes Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # JMP12
- Zoro # G8875505
- UPC # 841134104505
- Country of Origin China
- Category Display Cases
Details
Item | Bracket,Polycarbonate,12",Shelf,PK100 |
Frame Color | Clear |
Material | Polycarbonate |
Includes | Bracket |
Description
Bracket,Polycarbonate,12",Shelf,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZICO Standard Spring Clip, PK6 (CL .75)
- ZORO SELECT Wire Shelving Unit, 24"D x 24"W x 74"H, 4 Shelves, Chrome (1PGG5)
- AKRO-MILS Plastic Divider, Black, 6 PK (42228)
- ZORO SELECT Steel Divider, 22 1/4 in L, Not Applicable W, 4 1/2 in H (493X13)
- ECONOCO Blouse Displayer, with Waist Cincher, PK6 (1814)
- ECONOCO Wood Platform Base, Cubbies, 60" x 16"x 6" (WD6016-MP)
- ECONOCO Banner Displayer, Black (DBD96/B)
- ECONOCO Banner Displayer, White (DBD96/W)
- ECONOCO Acrylic Lit Holder, Wall, 11"x8 1/2", PK12 (IM/SW811)
- ECONOCO Wood Platform Base, Cubbies, 52" x 14"x 6" (WD5214-MP)
- AZAR DISPLAYS 125-Piece Pegboard Organizer Kit (2 - 24"x24") (900988-WHT)
- Econoco Display Cases