Shop All Shelf Brackets
Econoco
Bracket, Matte, 12 "L, 3/32" Thick, 25PK
Mfr # GA12/MAB
Zoro # G3853571
product price: $37.99
/pk 25, $1.52/ea
Sold in multiples of 9 for $341.91
$341.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gauge 16 ga
- Material Steel
- Overall Depth 12 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # GA12/MAB
- Zoro # G3853571
- UPC # 841134103133
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Depth | 12 in |
Overall Height | 3 in |
Overall Width | 1/8 in |
Length | 12" |
Slot Length | 1/2 in |
Details
Item | Shelving Bracket |
Color | Black |
Gauge | 16 ga |
Material | Steel |
For Use With | Medium or Heavy Weigth Universal Slotted Standards |
Thickness | 3/32" |
Shelving Type | Add-On |
Finish | Matte |
Load Capacity | 40 lb |
Used with Display Type | Single Slotted Standards |
Product Type | Shelf Bracket |
Slotted Standard Format | Single |
Duty Rating | Heavy Duty |
For Display Type | Single Slotted Standards |
Whole Unit Load Capacity | 40 lb |
Slot Spacing | 1 in |
Description
Shelving Bracket, Steel, Matte, Black, Overall Depth 12 in, Overall Height 3 in, Overall Width 1/8 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 40 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type Shelf Bracket, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Side Outlet Tee, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXV4)
- ZORO SELECT Steel Wall Shelf, 12"D x 60"W x 11-1/2"H, Silver (2HFY3)
- HUSKY RACK & WIRE Beam Tie 36"L x 3-3/16"W x 36"D x 1-1/2"H, Gray (A1036G-G)
- AMGOOD 24x30 Rolling Prep Table with Stainless Steel Top (AMG WT-2430-WHEELS)
- ECONOCO Add-On Bracket, Chrome, 25PK (CR12)
- ECONOCO Bracket, Matte, 3"L, Black, 16 ga., 25PK (GR3/MAB)
- ECONOCO Knife Bracket, Shiny, 12"L, Black, 48PK (EBL/12KB)
- ECONOCO White Wall Mounting Brackets for G, PK12, PK 12 (WTEWBP12)
- ECONOCO Grid Shelf Bracket 12", White, 48PK (WTE/12KB)
- ECONOCO Double Bracket for 1-1/4"Hangrail, 25PK (B212)
- EKENA MILLWORK Embrey Steel Bracket, Stainless Steel 2"W x 18"D x 6 1/2"H (BKTM02X18X06EBSS)
- Econoco Shelf Brackets