Shop All Shelf Brackets
Econoco
Bracket for 1-1/4" Round Tubing, 24PK
Mfr # SW/RT
Zoro # G3852068
product price: $101.99
/pk 24, $4.25/ea
Sold in multiples of 3 for $305.97
Free Shipping & Returns
$305.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16 ga
- Material Steel
- Overall Depth 12 in
- Overall Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # SW/RT
- Zoro # G3852068
- UPC # 841134108442
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Depth | 12 in |
Overall Height | 1 1/2 in |
Overall Width | 1 1/16 in |
Length | 12" |
Overall WxDxH | 1 1/16 in x 12 in x 1 1/2 in |
Details
Item | Tubing Bracket |
Color | Silver |
Gauge | 16 ga |
Material | Steel |
For Use With | 1-1/4 in Round Tubing |
Shelving Type | Add-On |
Load Capacity | 20 lb |
Includes | Tightening Screws |
Used with Display Type | Slatwall |
Finish | Chrome |
For Display Type | Slatwall |
Shelf Adjustment Type | Fixed |
Description
Tubing Bracket, Steel, Chrome, Silver, Load Capacity 20 lb, Overall Depth 12 in, Overall Height 1 1/2 in, Overall Width 1 1/16 in, Gauge 16 ga, For Display Type Slatwall, Shelf Adjustment Type Fixed, Includes Tightening Screws, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 3"H Clear Acrylic Deluxe Riser Display (515363)
- DAYTON Sling Drum, 1500 Lb Horizontal (1XWA5)
- DECADE PRODUCTS Gray Plastic Bulk Container Lid (5002008-103)
- EXTREME MAX 5001.6044 Fuel Jug Holder-Fits 2 5 Containers Organizer Enclosed Race Trailer Shop Garage (5001.6044)
- ECONOCO Adjustable Shelving Bracket 12"D, 3/32"W, 3"H, 25PK (GC12)
- ECONOCO Bracket Chrome, 16"L, 3/32in. Thick, 25PK (GA16)
- ECONOCO Bracket Satin Chrome, Left Offset, 25PK (GHSL12/SC)
- ECONOCO Bracket Chrome, 12in.L, 3/32in. Thick, 25PK (GA12)
- ECONOCO Wall Bracket for Grid, White, 96PK (WTE/WB)
- ECONOCO Grid Bracket to Hold Rectangular Tubing, 24PK (WTE/FB)
- ERICKSON MANUFACTURING Erickson Manufacturing 360216048 09160 Wheel Chock Tie Down & Strap Kit (360216048)
- Econoco Shelf Brackets