Shop All Shelf Brackets
Econoco
Bracket, Chrome, with Tightening Screws, 24PK
Mfr # SW/RM
Zoro # G3852077
product price: $97.35
/pk 24, $4.06/ea
Sold in multiples of 3 for $292.05
Free Shipping & Returns
$292.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16 ga
- Material Steel
- Overall Depth 12 in
- Overall Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # SW/RM
- Zoro # G3852077
- UPC # 841134108435
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Depth | 12 in |
Overall Height | 1 1/2 in |
Overall Width | 1 1/16 in |
Length | 12" |
Overall WxDxH | 1 1/16 in x 12 in x 1 1/2 in |
Details
Item | Tubing Bracket |
Color | Silver |
Gauge | 16 ga |
Material | Steel |
For Use With | 1 in and 1-1/16 in Round Tubing |
Includes | Tightening Screws |
Shelving Type | Add-On |
Used with Display Type | Slatwall |
Finish | Chrome |
Load Capacity | 20 lb |
Shelf Adjustment Type | Fixed |
For Display Type | Slatwall |
Description
Tubing Bracket, Steel, Chrome, Silver, Load Capacity 20 lb, Overall Depth 12 in, Overall Height 1 1/2 in, Overall Width 1 1/16 in, Gauge 16 ga, For Display Type Slatwall, Shelf Adjustment Type Fixed, Includes Tightening Screws, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 12 Station Display Strip HDPE/25 mil plastic w/ Label Holder, PK50 (800225)
- STRONG HOLD Work Table, 8 Key Locking Drawers (T7236-8DB-KL)
- LEAKTITE 1 Quart 4-1/8 In. White Lid (LD1Q1NAT100)
- 80/20 Economy Slide In T-Nut 19 X 19 X 4 M8 (14129)
- ECONOCO Pipeline, Set of Shelf Brackets, 2PK (PSORKB)
- ECONOCO Boutique Slatwall Shelf Bracket 14", 48PK (BQSW14KBSN)
- ECONOCO Grid Handrail Bracket, Black, 24PK (BLK/FB)
- ECONOCO Bracket Chrome, 12"L, 16 ga., 25PK (GR12)
- ECONOCO Bracket Chrome, 16"L, 3/32in. Thick, 25PK (GA16)
- ECONOCO Grid 12", Shelf Bracket, Chrome, 48PK (GW/12KB)
- KNAPE & VOGT White Steel Bracket 16 Ga. 18-1/2 in. L 225 lb (182 WH 18.5)
- Econoco Shelf Brackets