Shop All Shelf Brackets
Econoco
Bracket, Chrome, 8"L, 3/32"Thick, 25PK
Mfr # GA8
Zoro # G3853529
product price: $30.89
/pk 25, $1.24/ea
Sold in multiples of 9 for $278.01
$278.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16 ga
- Material Steel
- Overall Depth 8 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # GA8
- Zoro # G3853529
- UPC # 841134103164
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Depth | 8 in |
Overall Height | 3 in |
Overall Width | 1/8 in |
Length | 8" |
Slot Length | 1/2 in |
Overall HxWxD | 3 in x 1/8 in x 8 in |
Details
Item | Shelving Bracket |
Color | Silver |
Gauge | 16 ga |
Material | Steel |
For Use With | Medium or Heavy Weigth Universal Slotted Standards |
Thickness | 3/32" |
Load Capacity | 40 lb |
Shelving Type | Add-On |
Used with Display Type | Single Slotted Standards |
Finish | Chrome |
Whole Unit Load Capacity | 40 lb |
Product Type | Tap-In Fixed Shelf Bracket |
Slot Spacing | 1 in |
Duty Rating | Heavy Duty |
For Display Type | Single Slotted Standards |
Slotted Standard Format | Single |
Description
Shelving Bracket, Steel, Chrome, Silver, Overall Depth 8 in, Overall Height 3 in, Overall Width 1/8 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 40 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type Tap-In Fixed Shelf Bracket, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN STERLING Sockets Pole 13/8 Wood (BC-0038-HD)
- ECONOCO Handrail with Clamp Double 60", 2PK (KH2)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 99 in W, 42 in D (184209643096DA)
- GLOBAL INDUSTRIAL Assembled Storage Cabinet, 36x24x78, Black (493312BK)
- ECONOCO Grid Bracket to Hold Rectangular Tubing, 24PK (WTE/FB)
- ECONOCO Bracket Smooth, 16"L, 1/8" Thick, 25PK (G16)
- ECONOCO Grid 12", Shelf Bracket, Chrome, 48PK (GW/12KB)
- ECONOCO Bracket, Satin, 12"L, 16 ga., 25PK (WBR12)
- ECONOCO Knife Bracket, Shiny, 12"L, Black, 48PK (EBL/12KB)
- ECONOCO Adjustable Shelving Bracket 12"D, 3/32"W, 3"H, 25PK (GC12)
- HOMEPAGE 0.25 x 1.5 x 20 in. Steel Mending Plate Black (HO2741810)
- Econoco Shelf Brackets