Shop All Shelf Brackets
Econoco
Bracket Chrome, 14"L, 16 ga., 25PK
Mfr # GR14
Zoro # G3854210
product price: $133.99
/pk 25, $5.36/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16 ga
- Material Steel
- Overall Depth 14 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # GR14
- Zoro # G3854210
- UPC # 841134103621
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Depth | 14 in |
Overall Height | 3 in |
Overall Width | 1/8 in |
Length | 14" |
Slot Length | 1 in |
Overall HxWxD | 3 in x 1/8 in x 14 in |
Details
Item | Shelving Bracket |
Color | Silver |
Gauge | 16 ga |
Material | Steel |
For Use With | Heavy Duty 1/8 in Thick Wall, Recessed Standards and Snap-On Attachments |
Used with Display Type | Single Slotted Standards |
Finish | Chrome |
Includes | Screws |
Load Capacity | 40 lb |
Shelving Type | Add-On |
Whole Unit Load Capacity | 40 lb |
Slotted Standard Format | Single |
Slot Spacing | 2 in |
Duty Rating | Heavy Duty |
For Display Type | Single Slotted Standards |
Product Type | Rectangular Tubing Bracket |
Description
Shelving Bracket, Steel, Chrome, Silver, Overall Depth 14 in, Overall Height 3 in, Overall Width 1/8 in, Slot Length 1 in, Slot Spacing 2 in, Whole Unit Load Capacity 40 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type Rectangular Tubing Bracket, Includes Screws, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 5 in W, 4 1/2 in H (BS-74)
- DAYTON Roller Support Stand.16-1/4 x 14 in. (6A819)
- ECONOCO Pipeline Add-On 16" Faceout w/Cl, PK2 (PSFO13)
- ZORO SELECT Tool Holder (6YE25)
- ECONOCO Add-On Bracket Smooth, 1/8" Thick 25PK (G12)
- ECONOCO Add-On Bracket 8" L, Chrome, 25PK (CR8)
- ECONOCO Anchor Bracket, 4PK (WK13/MAB)
- ECONOCO Grid Bracket to Hold Rectangular Tubing, 24PK (WTE/FB)
- ECONOCO Bracket, Satin, 12"L, 16 ga., 25PK (WBR12)
- ECONOCO Bracket Chrome, 16"L, 3/32in. Thick, 25PK (GA16)
- ECONOCO Pipeline, Set of Shelf Brackets, 2PK (PSORKB)
- Econoco Shelf Brackets