Shop All Shelf Brackets
Econoco
Bracket Chrome, 12"L, 16 ga., 25PK
Mfr # GR12
Zoro # G3854247
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16 ga
- Material Steel
- Overall Depth 12 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # GR12
- Zoro # G3854247
- UPC # 818703001299
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Depth | 12 in |
Overall Height | 3 in |
Overall Width | 1/8 in |
Length | 12" |
Slot Length | 1 in |
Overall HxWxD | 3 in x 1/8 in x 12 in |
Details
Item | Shelving Bracket |
Color | Silver |
Gauge | 16 ga |
Material | Steel |
For Use With | Heavy Duty 1/8 in Thick Wall, Recessed Standards and Snap-On Attachments |
Includes | Screws |
Used with Display Type | Single Slotted Standards |
Load Capacity | 40 lb |
Finish | Chrome |
Shelving Type | Add-On |
For Display Type | Single Slotted Standards |
Slot Spacing | 2 in |
Product Type | Rectangular Tubing Bracket |
Whole Unit Load Capacity | 40 lb |
Slotted Standard Format | Single |
Duty Rating | Heavy Duty |
Description
Shelving Bracket, Steel, Chrome, Silver, Overall Depth 12 in, Overall Height 3 in, Overall Width 1/8 in, Slot Length 1 in, Slot Spacing 2 in, Whole Unit Load Capacity 40 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type Rectangular Tubing Bracket, Includes Screws, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 8 Shelves, Steel (5513-12HG)
- KEE SAFETY Kee Klamp Single Socket Tee, 1-1/4 Dia., (10-7)
- STRONG HOLD 12 ga. Steel Storage Cabinet, Stationary (56-LD-244-5S-RAL7024)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Red (30270RED)
- ECONOCO Knife Bracket Semi-Gloss, 12"L, 48PK (EWH/12KB)
- ECONOCO Grid Bracket to Hold Rectangular Tubing, 24PK (WTE/FB)
- ECONOCO Add-On Bracket, Chrome, 25PK (CR12)
- ECONOCO Bracket Chrome, 12in.L, 3/32in. Thick, 25PK (GA12)
- ECONOCO Bracket, Satin, 12"L, 16 ga., 25PK (WBR12)
- ECONOCO Add-On Bracket, Satin, 12"L, 25PK (WBL12)
- SUGATSUNE Friction Lid Support with Catch (4CRN6)
- Econoco Shelf Brackets