Shop All Shelf Brackets
Econoco
Bracket Chrome, 12in.L, 3/32in. Thick, 25PK
Mfr # GA12
Zoro # G3853580
Sold in multiples of 7 for $377.93
$377.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16 ga
- Material Steel
- Overall Depth 12 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # GA12
- Zoro # G3853580
- UPC # 818703007604
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Depth | 12 in |
Overall Height | 3 in |
Overall Width | 1/8 in |
Length | 12" |
Slot Length | 1/2 in |
Details
Item | Shelving Bracket |
Color | Silver |
Gauge | 16 ga |
Material | Steel |
For Use With | Medium or Heavy Weigth Universal Slotted Standards |
Thickness | 3/32" |
Used with Display Type | Single Slotted Standards |
Load Capacity | 40 lb |
Finish | Chrome |
Shelving Type | Add-On |
For Display Type | Single Slotted Standards |
Duty Rating | Heavy Duty |
Slotted Standard Format | Single |
Slot Spacing | 1 in |
Whole Unit Load Capacity | 40 lb |
Product Type | Tap-In Fixed Shelf Bracket |
Description
Shelving Bracket, Steel, Chrome, Silver, Overall Depth 12 in, Overall Height 3 in, Overall Width 1/8 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 40 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type Tap-In Fixed Shelf Bracket, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Sling, 1 Drum, 30, 55, 85 gal, 2000 lb (21VG32)
- SEVILLE CLASSICS Wire Shelving with Wheels, 5 Tier (WEB930)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41362472-05)
- EKENA MILLWORK Morris Steel Bracket, Powder Coated Black 3"W x 22"D x 22"H (BKTM03X22X22MOPBL)
- ECONOCO Bracket, 1"L, 16 ga., Satin Chrome, 25PK (CR1-SC)
- ECONOCO Grid 12", Shelf Bracket, Chrome, 48PK (GW/12KB)
- ECONOCO Add-On Bracket 8" L, Chrome, 25PK (CR8)
- ECONOCO Grid 14", Shelf Bracket, Chrome, 48PK (GW/14KB)
- ECONOCO Knife Bracket, Chrome, 10 "L, Silver, 48PK (SW/10KB)
- ECONOCO Bracket, Matte, 3"L, Black, 16 ga., 25PK (GR3/MAB)
- NATIONAL HARDWARE SHELF BRACKET WHT10-7/8"" (N234-401)
- Econoco Shelf Brackets