Shop All Shelf Brackets
Econoco
Bracket, Chrome 12" L, 24PK
Mfr # SW/FB
Zoro # G3852095
product price: $103.99
/pk 24, $4.33/ea
Sold in multiples of 3 for $311.97
Free Shipping & Returns
$311.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16 ga
- Material Steel
- Overall Depth 12 in
- Overall Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # SW/FB
- Zoro # G3852095
- UPC # 818703009493
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Depth | 12 in |
Overall Height | 1 1/2 in |
Overall Width | 1/2 in |
Length | 12" |
Overall WxDxH | 1/2 in x 12 in x 1 1/2 in |
Details
Item | Tubing Bracket |
Color | Silver |
Gauge | 16 ga |
Material | Steel |
For Use With | Rectangular Tubing |
Load Capacity | 35 lb |
Includes | Tightening Screws |
Shelving Type | Add-On |
Finish | Chrome |
Used with Display Type | Slatwall |
For Display Type | Slatwall |
Shelf Adjustment Type | Fixed |
Description
Tubing Bracket, Steel, Chrome, Silver, Load Capacity 35 lb, Overall Depth 12 in, Overall Height 1 1/2 in, Overall Width 1/2 in, Gauge 16 ga, For Display Type Slatwall, Shelf Adjustment Type Fixed, Includes Tightening Screws, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI SCHAEFER Straight Wall Container, Blue, Polyethylene, 19 in L, 13 in W, 12 in H, 1.17 cu ft Volume Capacity (1462.191312BL1)
- ECONOCO Grid Handrail Bracket, Black, 24PK (BLK/FB)
- KRUEGER Leak Gauge, Tank, 54", 2"NPT (K-2-54)
- JONES STEPHENS SMALL BUCKET CADDY TRAY (T60104)
- ECONOCO Bracket, Matte, 12"L, Black, 16 ga., 25PK (GR12/MAB)
- ECONOCO Adjustable Shelving Bracket 12"D, 3/32"W, 3"H, 25PK (GC12)
- ECONOCO Anchor Bracket, 4PK (WK13/MAB)
- ECONOCO Grid 14", Shelf Bracket, Chrome, 48PK (GW/14KB)
- ECONOCO Add-On Bracket 8" L, Chrome, 25PK (CR8)
- ECONOCO Bracket Chrome, 12in.L, 3/32in. Thick, 25PK (GA12)
- KNAPE & VOGT Bracket Shelf Dbl Stl 20In Wht (BK-0103-22)
- Econoco Shelf Brackets