Shop All Shelf Brackets
Econoco
Bracket, Chrome, 10"L, 3/32" Thick, 25PK
Mfr # GA10
Zoro # G3853599
product price: $36.19
/pk 25, $1.45/ea
Sold in multiples of 8 for $289.52
$289.52
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16 ga
- Material Steel
- Overall Depth 10 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # GA10
- Zoro # G3853599
- UPC # 841134103126
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Depth | 10 in |
Overall Height | 3 in |
Overall Width | 1/8 in |
Length | 10" |
Slot Length | 1/2 in |
Overall HxWxD | 3 in x 1/8 in x 10 in |
Details
Item | Shelving Bracket |
Color | Silver |
Gauge | 16 ga |
Material | Steel |
For Use With | Medium or Heavy Weigth Universal Slotted Standards |
Load Capacity | 40 lb |
Shelving Type | Add-On |
Used with Display Type | Single Slotted Standards |
Thickness | 3/32" |
Finish | Chrome |
Slotted Standard Format | Single |
Slot Spacing | 1 in |
Duty Rating | Heavy Duty |
For Display Type | Single Slotted Standards |
Product Type | Tap-In Fixed Shelf Bracket |
Whole Unit Load Capacity | 40 lb |
Description
Shelving Bracket, Steel, Chrome, Silver, Overall Depth 10 in, Overall Height 3 in, Overall Width 1/8 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 40 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type Tap-In Fixed Shelf Bracket, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley FMST14820 Fatmax® 17-1/2" x 14" x 4-1/2" 10 Compartment Professional Organizer (FMST14820)
- HUSKY RACK & WIRE Beam Tie 36"L x 3-3/16"W x 36"D x 1-1/2"H, Gray (A1036G-G)
- HOLLAENDER Structural Pipe Fitting, Side Outlet Elbow, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (9-8)
- AZAR DISPLAYS Open Eyeglass Sunglass Holder for Pegboard/Slatwall, PK25 (800035)
- ECONOCO White Wall Mounting Brackets for G, PK12, PK 12 (WTEWBP12)
- ECONOCO Add-On Bracket, Chrome, 25PK (CR12)
- ECONOCO Bracket Satin Chrome, 12in.L, w/Screw, 25PK (G12-SC)
- ECONOCO Add-On Bracket 8" L, Chrome, 25PK (CR8)
- ECONOCO Knife Bracket Semi-Gloss, 12"L, 48PK (EWH/12KB)
- ECONOCO Double Bracket for 1-1/4"Hangrail, 25PK (B212)
- COMPONENT HARDWARE Stainless Steel Snap-In Shelf Support Cl (T30-5130-TAB)
- Econoco Shelf Brackets