Shop All Shelf Brackets
Econoco
Bracket 3" L, Satin Chrome, 25PK
Mfr # CR3-SC
Zoro # G3853650
product price: $83.99
/pk 25, $3.36/ea
Sold in multiples of 4 for $335.96
Free Shipping & Returns
$335.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16 ga
- Material Steel
- Overall Depth 3 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # CR3-SC
- Zoro # G3853650
- UPC # 818703007116
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Depth | 3 in |
Overall Height | 3 in |
Overall Width | 1/8 in |
Length | 3" |
Slot Length | 1/2 in |
Overall HxWxD | 3 in x 1/8 in x 3 in |
Details
Item | Rectangular Tubing Bracket |
Color | Silver |
Gauge | 16 ga |
Material | Steel |
For Use With | 1/2 in x 1 1/2 in Rectangular Tubing with Nylon Stabilizer |
Load Capacity | 25 lb |
Finish | Satin-Chrome |
Includes | 16 ga. |
Shelving Type | Add-On |
Used with Display Type | Single Slotted Standards |
Whole Unit Load Capacity | 25 lb |
Product Type | Rectangular Tubing Bracket |
Duty Rating | Heavy Duty |
Slot Spacing | 1 in |
For Display Type | Single Slotted Standards |
Slotted Standard Format | Single |
Description
Rectangular Tubing Bracket, Steel, Satin-Chrome, Silver, Overall Depth 3 in, Overall Height 3 in, Overall Width 1/8 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 25 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type Rectangular Tubing Bracket, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 74 inx1 in, Quick-Adjust (P74GY)
- AMGOOD Stainless Steel Metal Table with Undershelf, 72 Long X 18 Deep (AMG WT-1872)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC18)
- TE-CO T-Slot Nut Slot, 1"-8X1-1/8" (41427)
- ECONOCO Boutique Slatwall Shelf Bracket 10", 48PK (BQSW10KBSN)
- ECONOCO Grid Wall Bracket, Chrome, 96PK (GW/WB)
- ECONOCO Grid 14", Shelf Bracket, Chrome, 48PK (GW/14KB)
- ECONOCO Double Bracket for 1-1/4"Hangrail, 25PK (B212)
- ECONOCO Grid Bracket to Hold Rectangular Tubing, 24PK (WTE/FB)
- ECONOCO Anchor Bracket, 4PK (WK13/MAB)
- KNAPE & VOGT John Sterling Bronze Bracket 12 Ga. 6 in. L 100 lb (RP-0087-6BRZ)
- Econoco Shelf Brackets