Shop All Shelf Brackets
Econoco
Bracket 14"L, 1/8" Thickness, 25PK
Mfr # SMG/14
Zoro # G3854131
product price: $65.29
/pk 25, $2.61/ea
Sold in multiples of 5 for $326.45
$326.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16 ga
- Material Steel
- Overall Depth 14 in
- Overall Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # SMG/14
- Zoro # G3854131
- UPC # 841134107841
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Depth | 14 in |
Overall Height | 1 1/2 in |
Overall Width | 1/2 in |
Length | 14" |
Slot Length | 1 in |
Overall HxWxD | 1 1/2 in x 1/2 in x 14 in |
Details
Item | Shelving Bracket |
Color | Silver |
Gauge | 16 ga |
Material | Steel |
For Use With | Heavy Duty 1/8 in Thick Recessed Standard |
Finish | Chrome |
Load Capacity | 35 lb |
Shelving Type | Add-On |
Used with Display Type | Single Slotted Standards |
Thickness | 1/8" |
Duty Rating | Heavy Duty |
Slot Spacing | 2 in |
Slotted Standard Format | Single |
Product Type | Shelf Bracket |
Whole Unit Load Capacity | 35 lb |
For Display Type | Single Slotted Standards |
Description
Shelving Bracket, Steel, Chrome, Silver, Overall Depth 14 in, Overall Height 1 1/2 in, Overall Width 1/2 in, Slot Length 1 in, Slot Spacing 2 in, Whole Unit Load Capacity 35 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type Shelf Bracket, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Parts Cabinet, 5 Compartment, Porsche Red (932-001)
- AKRO-MILS Divider Box, Gray, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 8 in H (33168GREY)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 61-1/8 in W, 62 3/4 in H, Stationary (JSC-602460-95)
- LITTLE GIANT 24" x 36" Butcher Block Top, Center Shelf, Mobile, 4 Swivel Polyurethane Casters, 3000 lbs. Capacity (WTC12D2462R6FL)
- ECONOCO Add-On Bracket, Satin, 12"L, 25PK (WBL12)
- ECONOCO Double Bracket for 1-1/4"Hangrail, 25PK (B212)
- ECONOCO Bracket Chrome, 12"L, 16 ga., 25PK (GR12)
- ECONOCO Pipeline, Set of Shelf Brackets, 2PK (PSORKB)
- ECONOCO Anchor Bracket, 4PK (WK13/MAB)
- ECONOCO Black Wall Mounting Brackets for G, PK12, PK 12 (BLKWBP12)
- EAT-IN 12 in. Magnum White Shelf Bracket (EA3311030)
- Econoco Shelf Brackets