Shop All Shelf Brackets
Econoco
Bracket 14"L, 1/8" Thick, Silver, 25PK
Mfr # GLT/14
Zoro # G3854466
product price: $77.85
/pk 25, $3.11/ea
Sold in multiples of 4 for $311.40
Free Shipping & Returns
$311.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16 ga
- Material Steel
- Overall Depth 14 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # GLT/14
- Zoro # G3854466
- UPC # 841134103546
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Depth | 14 in |
Overall Height | 3 in |
Overall Width | 1/8 in |
Length | 14" |
Slot Length | 1/2 in |
Overall HxWxD | 3 in x 1/8 in x 14 in |
Details
Item | Shelving Bracket |
Color | Silver |
Gauge | 16 ga |
Material | Steel |
Shelving Type | Add-On |
Thickness | 1/8" |
Finish | Chrome |
Load Capacity | 40 lb |
Used with Display Type | Single Slotted Standards |
Whole Unit Load Capacity | 40 lb |
Duty Rating | Heavy Duty |
Product Type | All Purpose Bracket |
For Display Type | Single Slotted Standards |
Slot Spacing | 1 in |
Slotted Standard Format | Single |
Description
Shelving Bracket, Steel, Chrome, Silver, Overall Depth 14 in, Overall Height 3 in, Overall Width 1/8 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 40 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type All Purpose Bracket, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 52 in W, 42 in D, Gray, Powder Coated Finish, Gauge: 6 (D4252AA3A1)
- ECONOCO Linea Collection Add-On Hang Bar for und (LNWUSHLFAH)
- TRITON PRODUCTS 1 In. to 2 In. Hold Range Vinyl-Dipped Stainless Steel Extended Spring Clip for SS LocBoard 3 Pack (V63120)
- HOMECARE PRODUCTS 24-Drawer Plastic Storage Cabinet (HO122248)
- ECONOCO Bracket Satin Chrome, 12in.L, w/Screw, 25PK (G12-SC)
- ECONOCO Wall Bracket for Grid, White, 96PK (WTE/WB)
- ECONOCO Bracket, Matte, 12"L, Black, 16 ga., 25PK (GR12/MAB)
- ECONOCO Anchor Bracket, 4PK (WK13/MAB)
- ECONOCO Add-On Bracket, Chrome, 25PK (CR12)
- ECONOCO Bracket, Satin, 12"L, 16 ga., 25PK (WBR12)
- NATIONAL HARDWARE Shelf Bracket Trad/Deco 7X8In (N236-220)
- Econoco Shelf Brackets