Shop All Shelf Brackets
Econoco
Bracket 12"L, Satin Chrome, 25PK
Mfr # CR12-SC
Zoro # G3853705
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16 ga
- Material Steel
- Overall Depth 12 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # CR12-SC
- Zoro # G3853705
- UPC # 841134101337
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Depth | 12 in |
Overall Height | 3 in |
Overall Width | 1/8 in |
Length | 12" |
Slot Length | 1/2 in |
Overall HxWxD | 3 in x 1/8 in x 12 in |
Details
Item | Rectangular Tubing Bracket |
Color | Silver |
Gauge | 16 ga |
Material | Steel |
For Use With | 1/2 in x 1 1/2 in Rectangular Tubing with Tightening Screw |
Shelving Type | Add-On |
Used with Display Type | Single Slotted Standards |
Finish | Satin-Chrome |
Load Capacity | 25 lb |
Includes | 16 ga. |
Duty Rating | Heavy Duty |
Slotted Standard Format | Single |
For Display Type | Single Slotted Standards |
Whole Unit Load Capacity | 25 lb |
Product Type | Rectangular Tubing Bracket |
Slot Spacing | 1 in |
Description
Rectangular Tubing Bracket, Steel, Satin-Chrome, Silver, Overall Depth 12 in, Overall Height 3 in, Overall Width 1/8 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 25 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type Rectangular Tubing Bracket, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Workbench Top, Steel, 72x36 in., Straight (800XG4)
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Green (412423)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 36 in H, Stationary (HDCC203636-2S95)
- BSC PREFERRED 48 x 40 x 5-1/2'' Industrial Plastic Pallet (CPP330)
- ECONOCO Adjustable Shelving Bracket 12"D, 3/32"W, 3"H, 25PK (GC12)
- ECONOCO Double Bracket for 1-1/4"Hangrail, 25PK (B212)
- ECONOCO Grid Shelf Bracket 12", Black, 48PK (BLK/12KB)
- ECONOCO Bracket Chrome, 12"L, 16 ga., 25PK (GR12)
- ECONOCO Knife Bracket Semi-Gloss, 12"L, 48PK (EWH/12KB)
- ECONOCO Add-On Bracket, Chrome, 25PK (CR12)
- ZORO SELECT Multi Function Shelf Bracket, 16-1/2 In.L (1RBZ3)
- Econoco Shelf Brackets