Shop All Shelf Brackets
Econoco
Bracket 12" L, Black, 24PK
Mfr # EBL/FB
Zoro # G3852101
product price: $80.85
/pk 24, $3.37/ea
Sold in multiples of 4 for $323.40
Free Shipping & Returns
$323.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gauge 16 ga
- Material Steel
- Overall Depth 12 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # EBL/FB
- Zoro # G3852101
- UPC # 841134101993
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Depth | 12 in |
Overall Height | 3 in |
Length | 12" |
Overall WxDxH | 12 in x 3 in |
Details
Item | Rectangular Tubing Bracket |
Color | Black |
Gauge | 16 ga |
Material | Steel |
For Use With | Rectangular Tubing |
Load Capacity | 40 lb |
Finish | Semi Gloss |
Includes | Tightening Screws |
Used with Display Type | Slatwall |
Shelving Type | Add-On |
Shelf Adjustment Type | Fixed |
For Display Type | Slatwall |
Description
Rectangular Tubing Bracket, Steel, Semi Gloss, Black, Load Capacity 40 lb, Overall Depth 12 in, Overall Height 3 in, Gauge 16 ga, For Display Type Slatwall, Shelf Adjustment Type Fixed, Includes Tightening Screws, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Electrical Shelf Riser, 96Wx15Dx18H, Gray (RE-18-1596)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polyethylene, 10 7/8 in W, 12 1/2 in H, 17 1/2 in L, Blue (QGH600BL)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins (DC-BDLP-132-95)
- ECONOCO Wire Grid Panel 2 ft. x 4 ft., Black, 3PK (P3BLK24)
- ECONOCO Adjustable Shelving Bracket 12"D, 3/32"W, 3"H, 25PK (GC12)
- ECONOCO Grid 12", Shelf Bracket, Chrome, 48PK (GW/12KB)
- ECONOCO Add-On Bracket Smooth, 1/8" Thick 25PK (G12)
- ECONOCO Knife Bracket Semi-Gloss, 12"L, 48PK (EWH/12KB)
- ECONOCO Bracket, Satin, 12"L, 16 ga., 25PK (WBR12)
- ECONOCO Grid 14", Shelf Bracket, Chrome, 48PK (GW/14KB)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Antiqued Pewter 2"W x 6"D x 5 1/2"H (BKTM02X06X05HSAPW)
- Econoco Shelf Brackets