Shop All Shelf Brackets
Econoco
Boutique Slatwall Shelf Bracket 14", 48PK
Mfr # BQSW14KBSN
Zoro # G8872328
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # BQSW14KBSN
- Zoro # G8872328
- UPC # 818703001565
- Country of Origin China
- Category Shelf Brackets
Details
Item | Boutique,Slatwall Shelf Bracket,14",PK48 |
Finish | Satin Nickel |
Description
Boutique,Slatwall Shelf Bracket,14 In.,PK48, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA 22 Glass Shelf 55D Series Satin Nickel Finish (55D2015-15)
- TENNSCO Wardrobe Locker, 24 in W, 24 in D, 72 in H, (1) Tier, (1) Wide, Medium Gray (CMS-242472-A)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 3/8 in W, 8 in H, Blue, 17 7/8 in L (QSB803BL)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 126 in W, 42 in D (184214443120DS)
- ECONOCO Grid 12", Shelf Bracket, Chrome, 48PK (GW/12KB)
- ECONOCO Black Wall Mounting Brackets for G, PK12, PK 12 (BLKWBP12)
- ECONOCO Bracket Satin Chrome, Left Offset, 25PK (GHSL12/SC)
- ECONOCO Grid Handrail Bracket, Black, 24PK (BLK/FB)
- ECONOCO Anchor Bracket, 4PK (WK13/MAB)
- ECONOCO Bracket, Satin, 12"L, 16 ga., 25PK (WBR12)
- RICHELIEU Kaiman Wall Mount Shelf Support for Glass and Wood Shelves Satin Nickel (161022185)
- Econoco Shelf Brackets