Shop All Shelving & Rack Accessories
Econoco
Aluminum Wall Channel 8"L, 2PK
Mfr # WAC8/W
Zoro # G8880326
product price: $112.99
/pk 2, $56.50/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # WAC8/W
- Zoro # G8880326
- UPC # 818703009622
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Length | 8 in |
Details
Item | Aluminum Wall Channel,8 L,PK2 |
Color | Aluminum |
Description
Aluminum Wall Channel,8 L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Pail Lid, White, Snap, 3/4 in. H (ROP2110CVR-SN-W)
- GLOBAL INDUSTRIAL Workbench LED Stack Light (493758)
- CSL Economy Wood Luggage Rack, Cherry (277CM-1)
- DURHAM MFG Drawer Bearing Rack (307B-95)
- ECONOCO Butterfly Joining Clip, 500PK (WTE/JC)
- ECONOCO Square Tubing, Chrome, 96"L, PK5 (SQ8)
- ECONOCO Pipeline, Hangbar, 2"-12", FaceOuts, 2PK (PSORFO48)
- ECONOCO Grid Sign Holder 7" x 11", Chrome, 12PK (GWMC711)
- ECONOCO L-Shaped Leg for Grid Panel, Black, 12PK (GL512/B)
- ECONOCO Grid Shallow Basket 24" x 12", Black, 6PK (BSK11/B)
- ECONOCO Add On Hook 8", Chrome, 96PK (SW/H8)
- Econoco Shelving & Rack Accessories