Shop All Shelf Brackets
Econoco
Adjustable Shelving Bracket 14"D, 1/8"W, 3"H, 48PK
Mfr # SW/AJ14
Zoro # G3851891
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16
- Material Steel
- Overall Depth 14 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # SW/AJ14
- Zoro # G3851891
- UPC # 841134108329
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Depth | 14 in |
Overall Height | 3 in |
Overall Width | 1/8 in |
Length | 14" |
Width | 1/8" |
Overall WxDxH | 1/8 in x 12 in x 3 in |
Details
Item | Adjustable Shelving Bracket |
Color | Silver |
Gauge | 16 |
Material | Steel |
Shelving Type | Add-On |
Load Capacity | 35 lb |
Finish | Chrome |
Used with Display Type | Slatwall |
Description
Adjustable Shelving Bracket, Steel, Chrome, Silver, Overall Depth 14 in, Overall Height 3 in, Overall Width 1/8 in, Load Capacity 35 lb, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART Small Parts Organizer Tool Box, Gray (75-TS2001)
- FAST LOCK PALLET HDPE Pallet, 12 in L, 40 in W, 6 in H (FLP-02-001)
- QUANTUM STORAGE SYSTEMS Shelf Bin Divider Fits 7"Wx4"H Bins Pack of 50 (DSB102)
- GLOBAL INDUSTRIAL Steel Tie Plate, Gray (502575GY)
- ECONOCO Bracket Chrome, 12in.L, 3/32in. Thick, 25PK (GA12)
- ECONOCO Grid 14", Shelf Bracket, Chrome, 48PK (GW/14KB)
- ECONOCO Grid Shelf Bracket 12", White, 48PK (WTE/12KB)
- ECONOCO Grid Handrail Bracket, Black, 24PK (BLK/FB)
- ECONOCO Pipeline, Set of Shelf Brackets, 2PK (PSORKB)
- ECONOCO Bracket Satin Chrome, Left Offset, 25PK (GHSL12/SC)
- NATIONAL HARDWARE Bracket Shelf White 20In (N260-604)
- Econoco Shelf Brackets