Shop All Shelf Brackets
Econoco
Adjustable Shelving Bracket 12"D, 3/32"W, 3"H, 25PK
Mfr # GC12
Zoro # G3853477
Sold in multiples of 5 for $342.95
$342.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16 ga
- Material Steel
- Overall Depth 12 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # GC12
- Zoro # G3853477
- UPC # 841134103218
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Depth | 12 in |
Overall Height | 3 in |
Overall Width | 1/16 in |
Width | 3/32" |
Length | 12" |
Slot Length | 1/2 in |
Details
Item | Adjustable Shelving Bracket |
Color | Silver |
Gauge | 16 ga |
Material | Steel |
Includes | (5) Spring Settings |
Thickness | 3/32" |
Load Capacity | 40 lb |
Finish | Chrome |
Used with Display Type | Single Slotted Standards |
Shelving Type | Add-On |
Product Type | Tap-In Adjustable Shelf Bracket |
Slotted Standard Format | Single |
Duty Rating | Heavy Duty |
For Display Type | Single Slotted Standards |
Slot Spacing | 1 in |
Whole Unit Load Capacity | 40 lb |
Description
Adjustable Shelving Bracket, Steel, Chrome, Silver, Overall Depth 12 in, Overall Height 3 in, Overall Width 1/16 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 40 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type Tap-In Adjustable Shelf Bracket, Includes (5) Spring Settings, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Straight Wall Container, Gray, Polyethylene, 12 in L, 15 in W, 7 1/2 in H (RSO1215-7)
- JAMCO Workbenches, Stainless Steel, 72" W, 34" Height, 1200 lb., Straight (UK372)
- ZORO SELECT Color Code Drum Ring, Gloss Finish, Orange (207006)
- MYTON INDUSTRIES Blue Ribbed Wall Container, Plastic, 23 cu ft Volume Capacity (MTD-1BLUE)
- ECONOCO Mini Ladder Shelf Bracket 12", 24PK (SML11/MAB)
- ECONOCO Grid 14", Shelf Bracket, Chrome, 48PK (GW/14KB)
- ECONOCO Add-On Bracket, Chrome, 25PK (CR12)
- ECONOCO Boutique Slatwall Shelf Bracket 14", 48PK (BQSW14KBSN)
- ECONOCO Knife Bracket, Shiny, 12"L, Black, 48PK (EBL/12KB)
- ECONOCO Bracket, Matte, 12 "L, 3/32" Thick, 25PK (GA12/MAB)
- ZORO SELECT Utility Shelf, Satin, 2x23-1/2x6-1/4In (1ECN5)
- Econoco Shelf Brackets