Shop All Shelf Brackets
Econoco
Adjustable Shelving Bracket 12"D, 1/8"W, 3"H, 48PK
Mfr # SW/AJ12
Zoro # G3851900
product price: $167.99
/pk 48, $3.50/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16
- Material Steel
- Overall Depth 12 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # SW/AJ12
- Zoro # G3851900
- UPC # 818703009479
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Depth | 12 in |
Overall Height | 3 in |
Overall Width | 1/8 in |
Length | 12" |
Width | 1/8" |
Overall WxDxH | 1/8 in x 12 in x 3 in |
Details
Item | Adjustable Shelving Bracket |
Color | Silver |
Gauge | 16 |
Material | Steel |
Load Capacity | 35 lb |
Used with Display Type | Slatwall |
Shelving Type | Add-On |
Finish | Chrome |
Description
Adjustable Shelving Bracket, Steel, Chrome, Silver, Overall Depth 12 in, Overall Height 3 in, Overall Width 1/8 in, Load Capacity 35 lb, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Open Drum Mixer, 1/4 HP, 316 SS (32V133)
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 12 in H, 20 in L, Red (30282RED)
- QUANTUM STORAGE SYSTEMS 65 lb Hang & Stack Storage Bin, polypropylene, 11 in W, 3 in H, 7 3/8 in L, Clear (QUS236CL)
- BUCKHORN Black Plastic Bulk Container Lid (TL4840030010000)
- ECONOCO Grid Wall Bracket, Chrome, 96PK (GW/WB)
- ECONOCO Add-On Bracket, Satin, 12"L, 25PK (WBL12)
- ECONOCO Grid 12", Shelf Bracket, Chrome, 48PK (GW/12KB)
- ECONOCO Bracket Chrome, 16"L, 3/32in. Thick, 25PK (GA16)
- ECONOCO Grid Shelf Bracket 12", Black, 48PK (BLK/12KB)
- ECONOCO Bracket, Matte, 12 "L, 3/32" Thick, 25PK (GA12/MAB)
- NVENT CADDY Angle Bracket, Steel, Pre-Galvanized (AB)
- Econoco Shelf Brackets