Shop All Shelf Brackets
Econoco
Adjustable Shelving Bracket 10"D, 3/32"W, 3"H, 25PK
Mfr # GC10
Zoro # G3853486
Sold in multiples of 6 for $308.94
$308.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16 ga
- Material Steel
- Overall Depth 10 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # GC10
- Zoro # G3853486
- UPC # 841134103201
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Depth | 10 in |
Overall Height | 3 in |
Overall Width | 1/16 in |
Length | 10" |
Width | 3/32" |
Slot Length | 1/2 in |
Overall HxWxD | 3 in x 1/16 in x 10 in |
Details
Item | Adjustable Shelving Bracket |
Color | Silver |
Gauge | 16 ga |
Material | Steel |
Thickness | 3/32" |
Finish | Chrome |
Load Capacity | 40 lb |
Used with Display Type | Single Slotted Standards |
Shelving Type | Add-On |
Includes | (5) Spring Settings |
Whole Unit Load Capacity | 40 lb |
Slotted Standard Format | Single |
Duty Rating | Heavy Duty |
Product Type | Tap-In Adjustable Shelf Bracket |
Slot Spacing | 1 in |
For Display Type | Single Slotted Standards |
Description
Adjustable Shelving Bracket, Steel, Chrome, Silver, Overall Depth 10 in, Overall Height 3 in, Overall Width 1/16 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 40 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type Tap-In Adjustable Shelf Bracket, Includes (5) Spring Settings, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKHORN Black Collapsible Bulk Container, Plastic, 19.1 cu ft Volume Capacity (BN4845252010000)
- VALLEY CRAFT Folding Work Table, 48"W x 96"L, Steel Top (F87862A8)
- ZORO SELECT Gasket, for 4GY27, etc. (GE0503)
- ORBITA Safe box, black color, With Audit Trail; Openguest password /master code/override key; Steel thickne (OTC-OBT-2043MB)
- ECONOCO Bracket Chrome, 12"L, 16 ga., 25PK (GR12)
- ECONOCO Pipeline, Set of Shelf Brackets, 2PK (PSORKB)
- ECONOCO Bracket, Matte, 12 "L, 3/32" Thick, 25PK (GA12/MAB)
- ECONOCO Bracket Chrome, 16"L, 3/32in. Thick, 25PK (GA16)
- ECONOCO White Wall Mounting Brackets for G, PK12, PK 12 (WTEWBP12)
- ECONOCO Grid Shelf Bracket 12", White, 48PK (WTE/12KB)
- COMPONENT HARDWARE Aluminum Snap-In Shelf Support Clip, 7/8" (T30-5132)
- Econoco Shelf Brackets