Shop All Shelving & Rack Accessories
Econoco
Adjustable Rack, Silver 3"L x 75"H
Mfr # BA48SC
Zoro # G3368937
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Overall Depth 18 in
- Overall Height 48 in
- Overall Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # BA48SC
- Zoro # G3368937
- UPC # 818703001053
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 18 in |
Overall Height | 48 in |
Overall Width | 18 in |
Height | 75" |
Length | 3" |
Overall Length | 16 in |
Details
Item | Two Way Floor Rack |
Color | Silver |
Material | Steel |
Load Capacity | 75 lb |
Retail Display Type | Rack |
Finish | Satin Chrome |
Whole Unit Load Capacity | 75 lb |
Frame Material | Steel |
Description
Two Way Floor Rack, Silver, Satin Chrome, Frame Material Steel, Whole Unit Load Capacity 75 lb, Overall Depth 18 in, Overall Height 48 in, Overall Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 54"H, 4 Shelves, Chrome (45VY48)
- EKENA MILLWORK 23 1/4"W x 3 7/8"D x 7 1/8"H Odessa Acanthus Leaf Shelf (SH23X07X04OD)
- DEWALT 4-Foot Tall, Black Frame 3 Shelf Industrial Storage Rack (41658)
- HALLOWELL Metal Shelving Unit, 18"D x 48"W x 87"H, 7 Shelves, Steel (DT5712-18HG)
- ECONOCO Zippered Vinyl Cover for RZK/8, RZKRNG (PT2464)
- ECONOCO Butterfly Joining Clip, 500PK (WTE/JC)
- ECONOCO Wood Base for Glass Cubbies, Blk, 52in. L (WD5214-BK)
- ECONOCO Grid 4-Way Base, Black (BLK/4BA)
- ECONOCO Straight Arm Satin Chrome, 12"L, 24PK (RR/12-SC)
- ECONOCO Tempered Glass, 16 in. L, PK10 (CB116)
- SAFCO Industrial Shelving Post Pack (6256)
- Econoco Shelving & Rack Accessories