Shop All Cantilever Racks & Components
Econoco
Adj. Rack, Silver, 16in. Lx24in. Wx75in. H
Mfr # BA47SC
Zoro # G2448811
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 48 in
- Color Silver
- Overall Width 24 in
- Overall Depth 18 in
- Load Capacity 75 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # BA47SC
- Zoro # G2448811
- UPC # 818703001046
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Overall Height | 48 in |
Overall Width | 24 in |
Overall Depth | 18 in |
Depth | 16" |
Length | 16" |
Width | 24" |
Overall Length | 16 in |
Height | 46" to 75" |
Details
Item | Four Way Floor Rack |
Color | Silver |
Load Capacity | 75 lb |
Retail Display Type | Rack |
Thickness | 3" |
Material | Steel |
Finish | Satin Chrome |
Whole Unit Load Capacity | 75 lb |
Adjustability | Adjustable |
Frame Material | Steel |
Description
Four Way Floor Rack, Overall Depth 18 in, Overall Height 48 in, Overall Width 24 in, Whole Unit Load Capacity 75 lb, Frame Material Steel, Satin Chrome, Silver, Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLIN STEEL WIRE PRODUCTS Red Rectangular Storage Basket, Steel (923-05)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-1924)
- TENNSCO Decking, Steel Wire, 72 in W, 18 in D, Gray, Powder Coated Finish, Gauge: 5 (ZWD-3618)
- PLANO Adjustable Compartment Box with 13 to 45 compartments, Plastic, 2 3/4 in H x 9 in W (470000)
- ECONOCO 4-Way Rack Hi-Capacity, Satin Chrome (K80-SC)
- ECONOCO 4-Way Rack Hi-Capacity, Black (K80/MAB)
- JARKE Cantilever Rack Brace Set, Removable, PK3 (25B3036)
- VESTIL Orange Steel Cantilever Incline Arm 12"L Usable 800lb Capacity (SIA-C-12)
- JARKE Starter Cantilever Rack, 1 Side, 8 ft. H (MS-8J)
- JARKE Inclined Cantilever Rack Arm, 18 in. (25AIO18)
- TOUGH GUY Basket, Wire (190166)
- Econoco Cantilever Racks & Components