Shop All Shelving & Rack Accessories
Econoco
Add-On Socket, Chrome, Silver, 100PK
Mfr # RC9
Zoro # G3853090
product price: $543.99
/pk 100, $5.44/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16 ga
- Material Steel
- Overall Depth 2 in
- Overall Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # RC9
- Zoro # G3853090
- UPC # 841134106905
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 2 in |
Overall Height | 1/2 in |
Overall Width | 1 in |
Overall HxWxD | 1/2 in x 1 in x 2 in |
Details
Item | Round Tubing Socket |
Color | Silver |
Gauge | 16 ga |
Material | Steel |
For Use With | 1-1/4 in Round Hangrail with Tube Attached |
Includes | 16 ga. |
Used with Display Type | Hangrail Tubing Accessory |
Shelving Type | Add-On |
Load Capacity | 25 lb |
Finish | Chrome |
Whole Unit Load Capacity | 25 lb |
Product Type | Round Tube Hangrail Socket |
For Display Type | 1 1/4 in Round Hangrail |
Duty Rating | Heavy Duty |
Slotted Standard Format | Single |
Description
Round Tubing Socket, Steel, Chrome, Silver, Overall Depth 2 in, Overall Height 1/2 in, Overall Width 1 in, Whole Unit Load Capacity 25 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type 1 1/4 in Round Hangrail, Mounting Type Snap-on, Product Type Round Tube Hangrail Socket, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLINE Workstation, Plastic, Rolled Edge, Gray (CHD6030P-A31-SW806-PF90)
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 24"W x 34"H, Chrome (2HGD8)
- LIFT-ALL Sling, Horizontal Drum (DSH601D)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Not Specified, 16-1/2 in L, 10-7/8 in W, 3-1/2 in H (DG92035GY)
- ECONOCO Single Slotted Standard 72"H, Silver, 5PK (SSRBZ6)
- ECONOCO Alta Wall Module 96" x 50" (T500SC)
- ECONOCO Pipeline 12-3/4 In. Faceout for Wall U, PK2, PK 2 (PSORFO24)
- ECONOCO Faceout 12", Matte, 24PK (RH12/MAB)
- ECONOCO Linea Collection Hang-Fold Etagere Rack (LNHFET)
- ECONOCO Z Rack, Square Tubing (RZK/7)
- NEW AGE Adjustable Shelf Foot 1" (0116)
- Econoco Shelving & Rack Accessories