Shop All Slatwall Retail Displays
Econoco
Add-On Open Shelf 48"L, Matte Gray, 4PK
Mfr # DA248/GY
Zoro # G3852409
Free Shipping & Returns
$91.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte
- Color Gray
- Material Plastic
- Overall Depth 12 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # DA248/GY
- Zoro # G3852409
- UPC # 841134101566
- Country of Origin Taiwan, Province of China
- Category Slatwall Retail Displays
Dimensions
Overall Depth | 12 in |
Overall Height | 3 in |
Overall Width | 48 in |
Length | 48" |
Overall WxDxH | 48 in x 12 in x 3 in |
Details
Item | Shelf |
Finish | Matte |
Color | Gray |
Material | Plastic |
Load Capacity | 60 lb |
Used with Display Type | Grid Panels, Slatwall, Slotted Standards |
Shelving Type | Add-On |
Description
Shelf, Plastic, Matte, Gray, Overall Depth 12 in, Overall Height 3 in, Overall Width 48 in, Load Capacity 60 lb, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORGANIZED LIVING VENTILATED SHELF 12""X48"" (1813-1248-11)
- VESTIL Aluminum Half Pallet, 24 in L, 20 in W, 6 H (AP-2024)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 36 in H, 24" D, 48 Bins (DC-243636-48-2S-95)
- DURASHELF Vented Shelf 48"W x 24"D (S4824)
- ECONOCO Melamine Shelf 12"W, White, 4PK (PW/1248WH)
- ECONOCO Slatwall Merchandiser, Matte, White (WDSWH48WH)
- ECONOCO Rotating Slatwall Merchandiser, 20 in. L (WDSWT20WH)
- ECONOCO Melamine Shelf 24"L x 12" W, Black, 8PK (PW/1224BK)
- ECONOCO Melamine Shelf 48"L x 14"W, Maple, 4PK (PW/1448MP)
- ECONOCO Slatwall Merchandiser, Matte, Maple (WDSWH48MP)
- SOUTHERN IMPERIAL CORDED DRILL DISPLAY (R-9011230)
- Econoco Slatwall Retail Displays