Shop All Slatwall Retail Displays
Econoco
Add-On Open Shelf 48"L, Matte, Black, 4PK
Mfr # DA248B
Zoro # G3852418
product price: $83.19
/pk 4, $20.80/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte
- Color Black
- Material Plastic
- Overall Depth 12 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # DA248B
- Zoro # G3852418
- UPC # 841134101559
- Country of Origin Taiwan, Province of China
- Category Slatwall Retail Displays
Dimensions
Overall Depth | 12 in |
Overall Height | 3 in |
Overall Width | 48 in |
Length | 48" |
Overall WxDxH | 48 in x 12 in x 3 in |
Details
Item | Shelf |
Finish | Matte |
Color | Black |
Material | Plastic |
Shelving Type | Add-On |
Load Capacity | 60 lb |
Used with Display Type | Grid Panels, Slatwall, Slotted Standards |
Description
Shelf, Plastic, Matte, Black, Overall Depth 12 in, Overall Height 3 in, Overall Width 48 in, Load Capacity 60 lb, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTELINE Stacking Container, White, Fiberglass Reinforced Composite, 24 in L, 10 in W, 8 in H (8420085269)
- SENTRY SAFE Compact Safe, 0.05 cu ft, 2 lb, Privacy Key Lock (P005K)
- ZORO SELECT Pail, Open Head, Round, 7 gal, PE, Natural (GN2170-CDL)
- HOLLAENDER Structural Pipe Fitting, External Coupling, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (70-7)
- ECONOCO Melamine Shelf 12"W, Maple, 4PK (PW/1248MP)
- ECONOCO Book Shelf, 12" W, Slatwall, PK6 (HP/BS12)
- ECONOCO Slatwall Merchandiser, Matte, White (WDSWH48WH)
- ECONOCO Rotating Slatwall Merchandiser, 20 in. L (WDSWT20WH)
- ECONOCO Melamine Shelf 24"L x 12" W, Black, 8PK (PW/1224BK)
- ECONOCO Slatwall Merchandiser, Matte, Maple (WDSWH48MP)
- AZAR DISPLAYS 16"W x 8"D Clear Acrylic Shelf for Pegboard and Slatwall, PK4 (556014)
- Econoco Slatwall Retail Displays