Shop All Shelving & Rack Accessories
Econoco
Add-On Line Hook Chrome, 6" L, 96PK
Mfr # XTW/H6
Zoro # G3950226
product price: $48.39
/pk 96, $0.50/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16
- Material Steel
- Overall Depth 3/16 in
- Overall Height 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # XTW/H6
- Zoro # G3950226
- UPC # 841134110308
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 3/16 in |
Overall Height | 3/16 in |
Overall Width | 3/16 in |
Length | 6" |
Details
Item | Line Hook |
Color | Silver |
Gauge | 16 |
Material | Steel |
Finish | Chrome |
Load Capacity | 25 lb |
Shelving Type | Add-On |
Thickness | 3/16" |
Used with Display Type | Single or Double Slotted Standards |
Hook Type | Single Standard Hook |
Description
Line Hook, Steel, Chrome, Silver, Overall Depth 3/16 in, Overall Height 3/16 in, Overall Width 3/16 in, Hook Type Single Standard Hook, Load Capacity 25 lb, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 18" Arm (SU-C-6-18)
- ECONOCO Linea Double Bar Rack (LNH60)
- LISTA Partition 3 In x 18 In (P100-27)
- KESSEBOHMER Door Stabilizer Bracket Silver for Dispensa (0043500102)
- ECONOCO Grid Shallow Basket 24" x 12", Chrome, 6PK (BSK11/EC)
- ECONOCO Square Dump Bin 48", Black (GTC48/B)
- ECONOCO Pipeline Ballet Bar Rack 48", White (PSBBWTE)
- ECONOCO Grid Gondola Base, Black (BLK/G48)
- ECONOCO Grid Sloping Basket 24" x 10", Chrome, 6PK (BSK12/EC)
- ECONOCO Tempered Glass Shelves, 14in. W, Glass, PK5 (SHGL1448)
- ECONOCO Grid Butterfly Joining Clip, 25PK (WTEJCP25)
- Econoco Shelving & Rack Accessories