Shop All Shelving & Rack Accessories
Econoco
Add-On Line Hook Chrome, 12" L, 96PK
Mfr # XTW/H12
Zoro # G3950241
product price: $50.59
/pk 96, $0.53/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16
- Material Steel
- Overall Depth 3/16 in
- Overall Height 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # XTW/H12
- Zoro # G3950241
- UPC # 841134110285
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 3/16 in |
Overall Height | 3/16 in |
Overall Width | 3/16 in |
Length | 12" |
Overall WxDxH | 3/16 in x 3/16 in x 3/16 in |
Details
Item | Line Hook |
Color | Silver |
Gauge | 16 |
Material | Steel |
Finish | Chrome |
Used with Display Type | Single or Double Slotted Standards |
Shelving Type | Add-On |
Thickness | 3/16" |
Load Capacity | 25 lb |
Hook Type | Single Standard Hook |
Description
Line Hook, Steel, Chrome, Silver, Overall Depth 3/16 in, Overall Height 3/16 in, Overall Width 3/16 in, Hook Type Single Standard Hook, Load Capacity 25 lb, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Fiber, 55 gal, Unlined, Brown (17863)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-4518 GRAY)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 21" D, 76" H, (3) Wide, (6) Openings, Black (32361BLK)
- QUANTUM STORAGE SYSTEMS Divider for Modular Stacking Basket (209DC)
- ECONOCO 4-Way Rack Hi-Capacity, Chrome (K80)
- ECONOCO Grid 12" Hook, White, 96PK (WTE/H12)
- ECONOCO Rack Rectangular Tubing Slant Arm, 4-Way, Chrome (K14)
- ECONOCO Revolving Millinery Tree (KREV26)
- ECONOCO Semi-Gloss Hook 2", Black, 96PK (EBL/H2)
- ECONOCO Square Rack Tubing 2 Arms, 4-Way, Chrome (K12)
- ZORO SELECT Shelf Liner 48"x24", Black, 4PK (5GRJ9)
- Econoco Shelving & Rack Accessories