Shop All General Purpose Metal Shelving
Econoco
Add-On Left Shelf Rest, Smooth, 1000pk
Mfr # GLKL
Zoro # G3950479
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Color Silver
- Gauge 16 ga
- Material Steel
- Overall Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # GLKL
- Zoro # G3950479
- UPC # 841134103515
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Depth | 1 in |
Overall Height | 1 in |
Overall Width | 1 in |
Overall HxWxD | 1 in x 1 in x 1 in |
Details
Item | Left End Shelf Rest |
Shelving Type | Add-On |
Color | Silver |
Gauge | 16 ga |
Material | Steel |
Finish | Zinc-Plated |
For Use With | Mfr. No. SSRB, SSRI |
Load Capacity | 20 lb |
Used with Display Type | Single or Double Slotted Standards |
Whole Unit Load Capacity | 20 lb |
Product Type | Left Side Shelf Rest |
For Display Type | Single or Double Slotted Standards |
Duty Rating | Heavy Duty |
Description
Left End Shelf Rest, Steel, Zinc-Plated, Silver, Overall Depth 1 in, Overall Height 1 in, Overall Width 1 in, Whole Unit Load Capacity 20 lb, Gauge 16 ga, Duty Rating Heavy Duty, For Display Type Single or Double Slotted Standards, Mounting Type Snap-on, Product Type Left Side Shelf Rest, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 11 5/8 in L, Red (30130REDBLANK)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-1924)
- MONOFLO INTERNATIONAL Global Industrial„¢ Stackable Straight Wall Container, Solid, 13-1/2"Lx7-3/8"Wx6-3/4"H, Gray (RSO1408-07AL)
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 16"D x 6 1/2"H (BKTM02X16X06EBPBL)
- ECONOCO Duron Shelf, 13" x 24", Black, PK4 (DA224B)
- ECONOCO Grid Straight Shelf 24" x 15", White, 4PK (WTES/93)
- ECONOCO Straight Shelf, Bullnose, 23" x 15", 6PK (ES5/B)
- ECONOCO Interior Shelf for Ladder System, 4PK (AT77/B)
- ECONOCO Center Shelf Rest, Smooth, 1000PK (GLKC)
- ECONOCO Melamine Shelf for Round Racks (ROUNDSMAB)
- GRACIOUS LIVING SHELVING UNIT 72"" BLK (91084-1C)
- Econoco General Purpose Metal Shelving