Shop All General Purpose Metal Shelving
Econoco
Add-On Front Shelf Rest, Silver, 1000PK
Mfr # GLKF
Zoro # G3950488
product price: $118.99
/pk 500, $0.24/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Color Silver
- Gauge 16
- Material Steel
- Overall Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # GLKF
- Zoro # G3950488
- UPC # 841134103508
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Depth | 1 in |
Overall Height | 1 in |
Overall Width | 1 in |
Overall WxDxH | 1 in x 1 in x 1 in |
Details
Item | Front Shelf Rest |
Shelving Type | Add-On |
Color | Silver |
Gauge | 16 |
Material | Steel |
Finish | Zinc-Plated |
For Use With | Mfr. No. SSRB, SSRI |
Used with Display Type | Single or Double Slotted Standards |
Load Capacity | 20 lb |
Description
Front Shelf Rest, Steel, Zinc-Plated, Silver, Overall Depth 1 in, Overall Height 1 in, Overall Width 1 in, Load Capacity 20 lb, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Short Divider, 6 PK (DS93030)
- HONEY-CAN-DO WRD-02124 Double Rod Freestanding Closet, 45-1/4 in L x 19.7 in W x 68 in H, Plastic/Steel, Silver (WRD-09305)
- AMGOOD Stainless Steel Wall Shelf, 72 Long X 14 Deep (AMG WS-1472)
- TENNSCO Boltless Shelf, 18"D x 96"W, Steel (ZLES-9618 MED GRAY)
- ECONOCO Duron Shelf, 13" x 24", Black, PK4 (DA224B)
- ECONOCO Linea Collection 4 Shelf Etagere in Stat (LNET1616)
- ECONOCO Melamine Shelf for Round Racks (ROUNDSMAB)
- ECONOCO Interior Shelf for Ladder System, 4PK (AT77/B)
- ECONOCO Melamine Shelf 12" L x 11-3/4" W, 4PK (TSF121H)
- ECONOCO Melamine Shelf 48" L x 13" D, 2 PK (TSF481H)
- SAFCO Industrial 6 Shelf Pack, 48X24 (6255)
- Econoco General Purpose Metal Shelving