Shop All General Purpose Metal Shelving
Econoco
Add-On Front Shelf Rest, 1000PK
Mfr # SNF
Zoro # G3950427
product price: $112.99
/pk 500, $0.23/ea
Free Shipping & Returns
$112.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Color Silver
- Gauge 16
- Material Steel
- Overall Depth 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # SNF
- Zoro # G3950427
- UPC # 841134107902
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Depth | 1/2 in |
Overall Height | 1/4 in |
Overall Width | 1/2 in |
Overall WxDxH | 1/2 in x 1/2 in x 1/4 in |
Details
Item | Front Shelf Rest |
Shelving Type | Add-On |
Color | Silver |
Gauge | 16 |
Material | Steel |
Finish | Zinc-Plated |
For Use With | Slatwall Brackets |
Used with Display Type | Single or Double Slotted Standards |
Load Capacity | 5 lb |
Description
Front Shelf Rest, Steel, Zinc-Plated, Silver, Overall Depth 1/2 in, Overall Height 1/4 in, Overall Width 1/2 in, Load Capacity 5 lb, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Cabinet Handle, Aluminum 5", Natural (2885)
- AKRO-MILS Stack & Nest Container, Red, Industrial Grade Polymer, 29 1/2 in L, 19 1/2 in W, 15 in H (35300RED)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 63"H, 4 Shelves, Chrome (1PGF5)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (825S24A-PT)
- ECONOCO Center Shelf Rest, Smooth, 1000PK (GLKC)
- ECONOCO Melamine Shelf 48" L x 13" D, 2 PK (TSF481H)
- ECONOCO Duron Shelf, 13" x 24", Black, PK4 (DA224B)
- ECONOCO Melamine Shelf 12" L x 11-3/4" W, 4PK (TSF121H)
- ECONOCO Duron Shelf, 13" x 24", White, PK4 (DA224W)
- ECONOCO Grid Slant Shelf 15" x 24", Chrome, 4PK (BLKS/91)
- KNAPE & VOGT Shelf Board, 200 lb, 5Shelf, 48 in L, 12 in W, Particleboard (1980 W 12X48)
- Econoco General Purpose Metal Shelving