Shop All Shelving & Rack Accessories
Econoco
Add-On Faceout 12", Chrome, 24PK
Mfr # SW/12
Zoro # G3851648
product price: $61.49
/pk 24, $2.56/ea
Sold in multiples of 5 for $307.45
$307.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16 ga
- Material Steel
- Length 12"
- Load Capacity 35 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # SW/12
- Zoro # G3851648
- UPC # 818703009417
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 12 in |
Overall Height | 3 in |
Overall Width | 1/8 in |
Length | 12" |
Overall WxDxH | 1/8 in x 12 in x 3 in |
Details
Item | Faceout |
Color | Silver |
Gauge | 16 ga |
Material | Steel |
Load Capacity | 35 lb |
Used with Display Type | Slatwall |
Finish | Chrome |
Shelving Type | Add-On |
For Display Type | Slatwall |
Shelf Adjustment Type | Fixed |
Stop Type | End Tab |
Description
Faceout, Steel, Chrome, Silver, Load Capacity 35 lb, Overall Depth 12 in, Overall Height 3 in, Overall Width 1/8 in, Gauge 16 ga, For Display Type Slatwall, Shelf Adjustment Type Fixed, Stop Type End Tab, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STACKBIN Steel Sectional Stacking Bin, 15 1/2 in D x 50 in H x 37 in W, 9 Shelves, Blue (3-240SSB)
- RUBBERMAID Storage Bin, Plastic, 21.2 in W, 17.88 in H, Dark Indigo Metallic (RMRT500000)
- JAMCO Mobile Table, 1400 lb., 37 in. L, 25 in. W (LB236P501GP)
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 6 in W, 7 in H, 18 in L, Gray (SSB461GY)
- ECONOCO Black Round Rack 36" dia. (KR36/MAB)
- ECONOCO Straight Arm 12"L, Silver, 24PK (RDW/12)
- ECONOCO Grid Cubby Panel 14" x 14", Black, 48PK (GS14/B)
- ECONOCO Grid Deep Basket 12"x 12", Black, 6PK (BSK15/B)
- ECONOCO Grid Gondola Base, White (WTE/G48)
- ECONOCO Pipeline, Sign Holder 7" x 11", 24PK (PSPJ711P24)
- NEXEL Black Epoxy Post, 34H, Steel (P34B)
- Econoco Shelving & Rack Accessories