Shop All General Purpose Metal Shelving
Econoco
Add-On Center Shelf Rest, Smooth, 1000PK
Mfr # SNC
Zoro # G3950445
product price: $128.99
/pk 500, $0.26/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Color Silver
- Gauge 16
- Material Steel
- Overall Depth 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # SNC
- Zoro # G3950445
- UPC # 841134107889
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Depth | 1/2 in |
Overall Height | 1/4 in |
Overall Width | 1/2 in |
Overall WxDxH | 1/2 in x 1/2 in x 1/4 in |
Details
Item | Center Shelf Rest |
Shelving Type | Add-On |
Color | Silver |
Gauge | 16 |
Material | Steel |
Finish | Zinc-Plated |
For Use With | Slatwall Brackets |
Load Capacity | 5 lb |
Used with Display Type | Single or Double Slotted Standards |
Description
Center Shelf Rest, Steel, Zinc-Plated, Silver, Overall Depth 1/2 in, Overall Height 1/4 in, Overall Width 1/2 in, Load Capacity 5 lb, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 12 Compartment 3 Tier Bin for Counter, Pegboard or Slatwall (223012)
- ECONOCO Melamine Shelf 12"W, Maple, 4PK (PW/1248MP)
- RUBBERMAID BRACKET FASTTRACK 12"" WH (1959952)
- LYON Pallt Rk Dckng, 48x58 in, LdCap: 3000 lb (FFWD5248L)
- ECONOCO Melamine Shelf for Round Racks (ROUNDS)
- ECONOCO Shelf for RCS/1, RCS/2 and RCW/5 (RCA/5)
- ECONOCO Straight Shelf, Bullnose, 23" x 15", 6PK (ES5/B)
- ECONOCO Melamine Shelf for Round Racks (ROUNDSMAB)
- ECONOCO Duron Shelf, 13" x 48", White, PK4 (DA248W)
- ECONOCO Melamine Shelf 12" L x 11-3/4" W, 4PK (TSF121H)
- LYON Metal Shelving, 84" H, 36" W, Gray (DD8091SH)
- Econoco General Purpose Metal Shelving