Shop All Shelf Brackets
Econoco
Add-On Bracket Smooth, 14"L, Silver, 25PK
Mfr # G14
Zoro # G3854265
product price: $91.99
/pk 25, $3.68/ea
Sold in multiples of 4 for $367.96
Free Shipping & Returns
$367.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16 ga
- Material Steel
- Overall Depth 14 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # G14
- Zoro # G3854265
- UPC # 818703005167
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Depth | 14 in |
Overall Height | 3 in |
Overall Width | 1/8 in |
Length | 14" |
Slot Length | 1 in |
Overall HxWxD | 3 in x 1/8 in x 14 in |
Details
Item | Shelving Bracket |
Color | Silver |
Gauge | 16 ga |
Material | Steel |
For Use With | Heavy Duty Wall, Recessed Standards and Snap-On Attachments |
Load Capacity | 40 lb |
Shelving Type | Add-On |
Thickness | 1/8" |
Includes | Screws |
Used with Display Type | Single Slotted Standards |
Finish | Zinc-Plated |
Slot Spacing | 2 in |
Duty Rating | Heavy Duty |
Whole Unit Load Capacity | 40 lb |
For Display Type | Single Slotted Standards |
Product Type | Attachment Bracket |
Slotted Standard Format | Single |
Description
Shelving Bracket, Steel, Zinc-Plated, Silver, Overall Depth 14 in, Overall Height 3 in, Overall Width 1/8 in, Slot Length 1 in, Slot Spacing 2 in, Whole Unit Load Capacity 40 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type Attachment Bracket, Includes Screws, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD 12 ga. ga. Stainless Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-244SS)
- 80/20 Drop-In Panel Bracket 25 S (25-2489)
- WALL CONTROL Slotted Tool Board Hook Kit, 26 Piece, Red (35-K-DLXRD)
- KNAPE & VOGT Draw Rear MNT Bracket (1805-101P)
- ECONOCO Bracket Satin Chrome, Left Offset, 25PK (GHSL12/SC)
- ECONOCO Add-On Bracket Smooth, 1/8" Thick 25PK (G12)
- ECONOCO Boutique Slatwall Shelf Bracket 10", 48PK (BQSW10KBSN)
- ECONOCO Wall Bracket for Grid, White, 96PK (WTE/WB)
- ECONOCO Grid Shelf Bracket 12", Black, 48PK (BLK/12KB)
- ECONOCO Grid Shelf Bracket 12", White, 48PK (WTE/12KB)
- KNAPE & VOGT Black Steel Regular Duty Bracket 16 Ga. 10 in. L 160 lb (180 BLK 10)
- Econoco Shelf Brackets